Dual Pole
We have the dual pole you need to get the job done right.
Shop Dual Pole results
(Showing 1 - 15)
Relevance
Mfr # 593121
Key Features:
- Item: Dual Pole Receptacle
- Features: 200 A, Durable Zinc Die Cast Housings, Internal Grounding, Mounting Holes 3 in On Center, Rear Housing 1 3/4 in OD
- Standards: SAE J-560
Mfr # 593116
Key Features:
- Features: 200 A, Internal Ground, Spring Guard Supports and Protects Cable
- Type: T-Grip Plug
- Item: T-Grip Plug
Mfr # TP6870
Key Features:
- Handle Material: Fiberglas
- Blade Material: High-Carbon PTFE Non-Stick Coated Steel
- Cutting Capacity: 1 1/4 in
Mfr # 714579
Key Features:
- Color: Black
- Package Quantity: 1
- Item: Deluxe Left Side Mirror
Mfr # 709407
Key Features:
- Lighted: No
- Width (In.): 8 in
- Package Quantity: 1
Mfr # 714580
Key Features:
- Motorized: No
- Lighted: No
- Flat or Convex: Flat
Mfr # 593057
Key Features:
- Connection Type: 7-Way
- Material: Zinc-Die Cast
- Includes: Spring Guard
Mfr # 100123
Key Features:
- Item: Air Cylinder
- Cylinder Action: Double Acting
- Bore Dia.: 2 1/2 in
Mfr # 58140
Key Features:
- Item: RV 7-Way Blade Connector Plug,58140
- Connection Type: 7-Way RV Blade
- Type: 7-Way Connector
Mfr # 709764
Key Features:
- Mirror Size (In.): 35 sq
- Type: Class A
- Width (In.): 8 1/4 in
Mfr # 050001
Key Features:
- Color: Multicolor
- Max. Voltage: 60VDC
- Insulation Material (Wire and Cable): PVC
Mfr # 718388-5
Key Features:
- Type: 2020 West Coast
- Item: Truck Mirror - Split Glass
- Package Quantity: 1
Mfr # 035104
Key Features:
- Item: Air Tank
- Tank Type: Horizontal
- Tank (Gal.): 6.44 gal
Mfr # 100132
Key Features:
- Item: Air Cylinder
- Cylinder Action: Double Acting
- Bore Dia.: 3 1/2 in
Mfr # 590163
Key Features:
- Item: Cord
- Length (In.): 180
- For Use With: Dolly ABS, Vehicle and Trailer