Dual Float Switch
Count on great prices, fast shipping and friendly service every time you order a dual float switch from Zoro.
Shop Dual Float Switch results
(Showing 1 - 14)
Relevance
Mfr # FLOAT-DLCH
Key Features:
- Item: Dual Float Switch
- Warranty: 1 yr
- For Use With Mfr. Model Number: PHCC2400, PS-C33
Mfr # DFC1.5
Key Features:
- Switch Type: Caged Dual Micro-reed
- Voltage: 115VAC
- Electrical Connection (Pumps): Plug
Mfr # 6PNV7
Key Features:
- Voltage: 115/230VAC
- Electrical Connection (Pumps): Wire Leads
- Connection: Leads
Mfr # 6PNU4
Key Features:
- Voltage: 115VAC
- HP @ 1 Phase - 115V: 1/2
- Electrical Connection (Pumps): Piggyback
Mfr # 3BY74
Key Features:
- Voltage: 115VAC
- Float Dia. (In.): 2-5/8
- Amps: 10 A
Mfr # DFC-364
Key Features:
- Item: Hook-Style Film Cutter
- Disposable: Yes
- Overall Length: 6 1/2 in
Mfr # M4189
Key Features:
- Max. Pressure: 14.7 psi
- Float Length (In.): 5.95
- Teather/Solid State: Tether
Mfr # 10A170
Key Features:
- Voltage: 115VAC
- Max. Pressure: 15 psi
- Float Switch On Point: Top Stop
Mfr # M8000-75
Key Features:
- Max. Pressure: 150 psi
- Float Rod Angle: Vertical
- Series: M8000-75
Mfr # 1057650
Key Features:
- Voltage: 5/30VDC/125VAC
- Max. Pressure: 13 psi
- Float Switch Off Point: 15 Degrees Above Horizontal
Mfr # 6PNV6
Key Features:
- Voltage: 115VAC
- Specific Gravity: 0.6
- Float Switch On Point: 45 Degrees Above Horizontal
Mfr # M4549
Key Features:
- Voltage: 120/240VAC
- Max. Pressure: 14.7 psi
- Float Switch Type: Tether
Mfr # 15PMWPSWE
Key Features:
- Switch Type: SPDT
- Voltage: 120 to 230VAC
- Max. Pressure: 20 psi