Drywall Splitting Wedge
If you need a drywall splitting wedge we have them at everyday low prices.
Shop Drywall Splitting Wedge results
(Showing 1 - 13)
Relevance
Key Features:
- Overall Length: 8 1/2 in
- Head Material: Steel
- Features: Chamfered Face, Solid Forged
Key Features:
- Overall Length: 9 1/2 in
- Head Material: Forged Steel
- Features: 2 in Height
Key Features:
- Overall Length: 7 in
- Head Material: Plastic
- Features: Extremely Impact-Resistant and Especially Suitable for Felling Even in Extreme Cold, Optimum Wedge Effect
Key Features:
- Handle Material: Steel
- Handle Length: 3 ft
- Overall Length: 38 in
Key Features:
- Overall Length: 10"
- Features: Seymour (WW-5) Wood-Splitting Wedge
- Head Weight: 5 lb.
Key Features:
- Overall Length: 270mm
- Features: Forged Solid Wedge with Guide Groove
- Head Weight: 4.41 lb.
Key Features:
- Overall Length: 10 1/2 in
- Head Material: Aluminium
- Features: Acute Angled Grooves on the Front and Double Longitudinal Grooves on the Back Prevent from Jerking Back of the Wedge, Extremely Strong and Little Weight, German Utility Patent
Key Features:
- Item: Combi Wedge Set,10pcs.
- Package Quantity: 1
Key Features:
- Handle Material: Wood
- Handle Length: 35 1/2 in
- Overall Length: 900mm
Key Features:
- Head Material: Aluminium
- Features: For Felling and Splitting, Double Longitudinal Grooves on the Front and Back Side, Available with Exchangeable Wood Shaft and Aluminium Ring or Wear - and Weather-Proof Plastic Shaft, the Aluminium Ring of the Wood Shaft Prevents from Splintering When Driving, the Shaft Extends the Wedge Effect and thus Enables a Higher Splitting and Spreading Effect
- Head Weight: 0.79 lb
Key Features:
- Overall Length: 9 3/4 in
- Features: Hitting Steel on Steel can Lead to Splintering
- Head Weight: 6.61 lb.
Key Features:
- Overall Length: 8 3/4 in
- Head Material: Aluminium
- Features: Acute Angled Grooves on the Front Additional Saw-Tooth on the Back and Barbed Hooks on Both Sides Prevent Slipping Out and Spring-Back Even in Frozen Wood, DBGM (German utility patent), Extremely Rugged, Guide Ribs Allow a Straight Drive in, Impacts and Damages of the Outer Striking Face are Minimised, The Oval form Provides Optimum Use and a Greater Striking Face, The Wedge is Twisted by 30 Degrees for Extremely Effective Eplitting
Key Features:
- Overall Length: 10 1/4 in
- Head Material: Aluminium
- Features: Acute Angled Grooves on the Front and Double Longitudinal Grooves on the Back Prevent from Jerking Back of the Wedge, Extremely Strong and Little Weight, German Utility Patent
Explore More
nupla probing tools
roper whitney punch driver sets
westward adjustable wrenches
yellow jacket interchangeable head torque wrenches
stanley planes and shaving tools
reed pipe wrenches
megapro multi-bit screwdrivers
proto spanner wrenches
proto structural and spud wrenches
milwaukee locking clamps
milwaukee socket wrench accessories