Drywall Rotozip
We make finding a drywall rotozip fast and simple every time!
Shop Drywall Rotozip results
(Showing 1 - 15)
Relevance
Key Features:
- Application: Drywall Cut Outs Around Outlet Boxes and Framing
- Item: Piloted Drywall Bit
- Diameter: 1/8 in
Key Features:
- Cutting Depth: 1 in
- Diameter: 5/32 in
- Application: For Cutting Drywall
Key Features:
- SAE or Metric: SAE
- Item: Piloted Drywall Bit
- Diameter: 1/8 in
Key Features:
- Shank Size: 1/8 in
- Overall Length: 2 in
- Diameter: 1/8 in
Key Features:
- Item: Cut-Out Tool Kit
- Voltage: 120V AC
- No Load RPM: 30,000 RPM
Key Features:
- Bit Style: Drywall
- Hex Shank Size: 5/32"
- Overall Bit Length: 2 1/2 in
Key Features:
- Item: Multipurpose Spiral Saw Bit
- Material: High Speed Steel
- Overall Length: 2 in
Key Features:
- Includes: (2) DD-PM Wheel, Direct Drive Guard, Direct Drive Mandrel
- Features: 50% Greater Cutting Capacity than a Standard Rotary Tool
- Category Type: Attachment
Key Features:
- Overall Height: 34 in
- Overall Length: 32 in
- Overall Width: 24 in
Key Features:
- Item: Multipurpose Spiral Saw Bit
- Material: High Speed Steel
- Overall Length: 2 1/2 in
Key Features:
- Item: Floor Tile Bit
- Overall Length: 3 7/8 in
- Shank Size: 1/4 in
Key Features:
- Item: Cut Out Bit
- Overall Length: 2 1/2 in
- Application: Window and Door Cutouts
Key Features:
- Diameter: 2 1/2 in
- Application: 2 1/2 in Cut-Off Wheel
- Material: Aluminum Oxide
Key Features:
- Item: Circle Cutting Attachment
- Overall Length: 9 in
- For Use With: RotoSaw
Key Features:
- Cutting Depth: 1 in
- Shank Size: 5/32 in
- Item: Tile Cutting Bit