Drum Tube
We make finding a drum tube fast and simple every time!
Shop Drum Tube results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Suction Tube
- Length: 32"
- For Use With: Mfr. No. 195205B
Key Features:
- Item: Suction Tube
- Length: 43-1/2"
- Adapter Type: 1" MNPT
Key Features:
- Item: MicroMatic RPV Poly Valve
- For Use With Mfr. Model Number: 33115-S1MG, 33115-S2AG, 33115-S2MG, 51009C-S9AG, 51009C-S9MG, 560008V-12M, 970027-02AG, 970027-02MG, 970027-06AG, 970027-06MG
- Fits Brand: Liquidynamics Inc.
Key Features:
- Item: Suction Pipe,Telescoping
- For Use With: Fuel Transfer Pumps
- For Use With Mfr. Model Number: FR1204G, FR1210G, FR1211G, FR152, FR2410G, FR4204G, FR4210G, FR4410G, FR604G, FR610G, SD1202G, SD1202GA, SD602G
Key Features:
- Item: Telescopic Suction Tube
- Package Quantity: 1
Key Features:
- Type: Sprayer Suction Tube
- For Use With: 0516001, 0516002, 0523005A
- Item: Sprayer Suction Tube
Key Features:
- Item: Telescopic Suction Tube
- Accessory Type: Telescopic Suction Tube
- Suction Tube Type: Telescopic
Key Features:
- Item: Telescopic Suction Tube
- For Use With Mfr. Model Number: 5NUD4
- Fits Brand: Westward
Key Features:
- Item: Steel Suction Tube
- For Use With: Pumps with 3/4 in NPT (F) Inlet Threads
- Fitting End (In.): 3/4 NPT (M)
Key Features:
- Item: Steel Suction Tube
- For Use With: Pumps with 3/4 in NPT (F) Inlet Threads
- Includes: Nitrile Rubber Seal, Telescopic Suction Tube with Filter Screen At Inlet
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 3/4 in NPT
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Key Features:
- Item: Hose with Static Wire
- Inlet: 3/4 in NPT
- Outlet: 3/4 in NPT
Key Features:
- Item: Water Suction Hose
- Tube Material: PVC
- Inside Dia.: 1-1/2"
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron