Drum-Lug
Our endless aisle includes a drum-lug and so much more!
Shop Drum-Lug results
(Showing 1 - 15)
Relevance
Mfr # DRUM-LUG
Key Features:
- Overall Height: 49 7/16 in
- Number of Drums: 1
- Overall Length: 17 3/4 in
Mfr # 2A220044
Key Features:
- Height: 7.8 ft
- Length: 150 ft
- Color: Green
Mfr # 85A
Key Features:
- Number of Drums: 1
- Drum Capacity: 55 gal
- Material: Steel
Mfr # 21D83M-843
Key Features:
- Item: Replacement Control Board
- Replaces: Lennox Models 100925-01, 100925-02, 100925-03, 10M93, 32M8801, 56L84, 56L8401, 24L8501, 63K89, 63K8901, 97L4801, 17W9201, 23W5101, 30W2501, 69M0801, 69M1501, 83M001, White Rodgers Models 50A66-843, 50A62-121, 50A66-122, 5066-123, 50A65-121, 50A62-120, 50A62-820, 50A66-123
- Agency Compliance: CSA
Mfr # 16V988
Key Features:
- Item: Step Up/Step Down Voltage Converter
- Converts: 110V AC to 220V AC, 220V AC to 110V AC
- VA Rating: 3kVA
Mfr # 83C-220
Key Features:
- Item: Paint Tank
- Capacity: 2.8 gal
- Max. Pressure: 80 psi
Mfr # EM3212T
Key Features:
- Item: General Purpose Motor
- Motor Enclosure Design: Open Dripproof
- Motor Mounting Type: Rigid Base
Mfr # 23-019
Key Features:
- Bowl Capacity: 0.22 cu ft
- Item: Vibratory Tumbler
- Weight Capacity: 23 lb
Mfr # 7350230
Key Features:
- Item: Type II Safety Can
- Material: Steel
- Color: Yellow
Mfr # 40-6902
Key Features:
- Optical Level Product Grouping: Optical Levels
- Item: Builders Level Kit
- Working Range: 200 ft
Mfr # 1360
Key Features:
- Number of Drums: 1
- Spill Capacity: 77 gal
- Modular / Nonmodular: Nonmodular
Mfr # PAIL-STL-RI-UN
Key Features:
- Item: Pail
- Capacity: 5 gal
- Color: Black
Mfr # BKT-GAL-325
Key Features:
- Bucket/Pail Material: Steel
- Color: Silver
- Item: Bucket
Mfr # TH-32-GY
Key Features:
- Trash Container Capacity: 32 gal
- Container Shape: Square
- Color: Gray
Mfr # RWC-8-ERGO
Key Features:
- Material: Molded Rubber
- Width: 9-1/4"
- Height: 6"