Drum Cutter
We have the drum cutter you need to get the job done right.
Shop Drum Cutter results
(Showing 1 - 15)
Relevance
Mfr # BW-4008
Key Features:
- Overall Length: 500 mm (~ 20 in)
- Material: Copper Titanium
- Application: Suitable for working in environment containing flammable solid,liquids and gases.
Mfr # 10095
Key Features:
- Package Quantity: 1
Mfr # 50601
Key Features:
- Item: Arc Rounder Disc Cutter
- Package Quantity: 1
Mfr # PAIL-PAL
Key Features:
- Item: Drum Bung Wrench
- Overall Length: 11 in
- Material: Alloy Steel
Mfr # 12F737
Key Features:
- Item: Drum Wrench
- Material: Aluminum
- For Use With: Opening Both 2 in and 3/4 in Drum Plugs
Mfr # 272018
Key Features:
- Construction: Forged Steel
- Item: Drum Deheader
- Overall Length: 20.68 in
Mfr # 8606-4127
Key Features:
- Package Quantity: 1
Mfr # D-HEAD-1
Key Features:
- Construction: Forged Head
- Item: Drum Deheader
- Type: Ratchet Drive
Mfr # PAIL-PAL-UN
Key Features:
- Item: Steel Pail Opener,11x3.5x1.875
- Height: 1.875
- Overall Length: 11
Mfr # BB-50
Key Features:
- Item: Bucket Buster Pail Opener
- Type: Spring and Lever Action
- Body Material: Steel
Mfr # BW-3004
Key Features:
- Height: 73 mm ( ~3 in)
- Overall Length: 290 mm (~ 12 in)
- Material: Copper Titanium
Mfr # PC01Z
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Shear
- Voltage: 12V DC