Drum Blanket
Our endless aisle includes a drum blanket and so much more!
Shop Drum Blanket results
(Showing 1 - 14)
Relevance
Mfr # BH55RR-100
Key Features:
- Package Quantity: 1
Mfr # DEFDH55BD-A
Key Features:
- Item: Drum Heat Blanket
- Length: 23 in
- Height: 35 in
Mfr # 860-1-1/2
Key Features:
- Item: PVC Heating Blanket
- Material: Silicon Rubber
- Pipe Capacity (In.): Up To 1 1/2
Mfr # SRL06121
Key Features:
- Standards: cCSAus, CE, CRUS, REACH, RoHS
- Temp. Range (C): -51 Degrees to 232 Degrees
- Series: SRL
Mfr # BH55RR-100-GLOBAL
Key Features:
- Package Quantity: 1
Mfr # SRL12121ADJB
Key Features:
- Max. Temp.: 450 Degrees F
- Series: SRL
- Wattage: 360 W
Mfr # SRL06121PADJB
Key Features:
- Width: 6 in
- Features: Chemical Resistant, Moisture Resistant
- Temp. Range (F): 50 Degrees to 425 Degrees F
Mfr # EH0310
Key Features:
- Package Quantity: 1
Mfr # TH275-240V
Key Features:
- Package Quantity: 1
Mfr # TH275-GLOBAL
Key Features:
- Package Quantity: 1
Mfr # DHLS15
Key Features:
- Item: Drum Heater
- Watts: 1,200 W
- Amps AC: 10 A
Mfr # SRP12241
Key Features:
- Temp. Range (F): -60 Degrees to 450 Degrees F
- Length: 24 in
- Features: Chemical Resistant, Moisture Resistant, Radiation Resistant
Mfr # 3CDA1
Key Features:
- Item: Drum Heater
- Watts: 1,000 W
- Amps AC: 8.7 A