Drop Indicators
We have the drop indicators you need to get the job done right.
Shop Drop Indicators results
(Showing 1 - 15)
Relevance
Mfr # 1410AB-10
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 0.25 in
- Accuracy: +/-0.001 in
Mfr # 2416A-10
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Accuracy: +/-0.002 in
Mfr # 599-7033-5
Key Features:
- Graduations: 0.00005 in
- Range: 0 in to 0.008 in
- Features: Black Face
Mfr # 01889018
Key Features:
- Graduations: 0.03 in
- Range: 0 in to 0.03 in
- Features: Constant Measuring Rotation
Mfr # 196A5Z
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 0.2 in
- Features: Satin Chrome Finish
Mfr # 4KU81
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Lug Back
Mfr # 2385-3
Key Features:
- Range: 0 to 0.110 in
- Features: Provides Quick and Accurate Centering in Boring and Milling Set-Up
- Includes: External/Internal Feeler, Plastic Case
Mfr # 74.106931
Key Features:
- Item: Axial-Support Indicator Clamp
- Upright Post Dia. (In.): 0.375
- Overall Length (In.): 5
Mfr # 6208-80E
Key Features:
- Item: Magnetic-Base Indicator Holder
- Magnetic Pull (Lb.): 176
- Base Size (In.): 1-31/32 W x 2-31/64 D x 2-11/64 H
Mfr # 513-504-10T
Key Features:
- Graduations: 0.0001 in
- Range: 0 in to 0.01 in
- Features: Jeweled Bearings Assure Higher Sensitivity and Accuracy; Reversible Measuring Direction; Fully Adjustable Bezel/Dial Face; Contact Point is Adjustable within 220 Degrees; Bezel is Sealed with on O-Ring to Keep Out Water/Oil
Mfr # DG61003
Key Features:
- Item: Magnetic-Base Indicator Holder
- Magnetic Pull (Lb.): 176
- Base Size (In.): 1 31/32 W. x 2 23/64 L. x 2 5/32 H.
Mfr # 312B-3
Key Features:
- Graduations: 0.0001 in
- Range: 0 in to 0.016 in
- Features: Constant Measuring Rotation, For Measurement at 12 Degrees , Jeweled Movement with Rubies, Revolution Counter
Mfr # 01489023
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Constant Measuring Rotation
Mfr # 4KU71
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: V-Base; Fine Adjust; Magnetic Base Helps Keep Unit in Place During Use
Mfr # 3809AC
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Three Dovetail Positioning Mounts Work with Most Existing Test Indicator Accessories; Precision Gear-Driven Design with Smooth, Jeweled Movement; Contact Point Reverses Automatically, always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Meets or Exceeds ANSI/ASME Accuracy Specifications; Narrow Body for in Reach Ability; Durability