Drive Socket Set
Count on great prices, fast shipping and friendly service every time you order a drive socket set from Zoro.
Shop Drive Socket Set results
(Showing 1 - 15)
Relevance
Mfr # 53PN34
Key Features:
- Drive Size: 3/8"
- Socket Size Range: 1/4 in to 1 in, 6 mm to 25 mm
- Standards: ASME
Mfr # 53PN55
Key Features:
- Finish: Chrome
- Socket Size Range: 10 mm to 32 mm
- Std. Socket Point Styles Included: 12
Mfr # 53PN24
Key Features:
- Sockets Included: (12) Deep 12-Point, (12) Standard 12-Point
- Measurement Type: Metric
- Std. Socket Point Styles Included: 12
Mfr # 48-22-9410
Key Features:
- Promotion Restriction: Not eligible for promotion
- Measurement Type: SAE
- Material: Alloy Steel
Mfr # 92-839
Key Features:
- Sockets Included: Yes
- Std. Socket Point Styles Included: 6
- Tether Capable: Not Tether Capable
Mfr # 55MT03
Key Features:
- Tip Size: 2 mm, 2.5 mm, 3/16 in, 3/32 in, 5 mm, 5/32 in, 5/64 in, 5/8 in, T25, T30, T40, T45, T50, T55
- Tether Style: Not Tether Capable
- Sockets Included: (28) Deep 6-Point, (58) Standard 6-Point
Mfr # 5900A-PLUS
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1/4", 3/8", 1/2"
- Measurement Type: Torx
Mfr # 53PN56
Key Features:
- Number of Pieces: 34
- Ratchets Included: None
- Socket Size Range: 3/8 in to 1 3/8 in
Mfr # DWMT73813
Key Features:
- Promotion Restriction: Not eligible for promotion
- SAE or Metric: SAE, Metric
- Number of Pieces: 23
Mfr # 53PN36
Key Features:
- Finish: Chrome
- Sockets Included: (20) Standard 12-Point
- Standards: ASME
Mfr # CMMT12005LZ
Key Features:
- Promotion Restriction: Not eligible for promotion
- Measurement Type: SAE and Metric
- Drive Size: 1/4"
Mfr # 53PN53
Key Features:
- Drive Size: 1/2"
- Sockets Included: (17) Deep 12-Point, (17) Standard 12-Point
- Number of Pieces: 37
Mfr # 6XZ82
Key Features:
- Impact Rated: No
- Drive Size: 3/8"
- Socket Size Range: 1/4 in to 15/16 in, 6 mm to 22 mm
Mfr # 53PN33
Key Features:
- Measurement Type: SAE, Metric
- Socket Size Range: 1/4 in to 1 in, 6 mm to 25 mm
- Std. Socket Point Styles Included: 12
Mfr # J47106
Key Features:
- Sockets Included: (10) Standard 6-Point
- Drive Size: 1/4"
- Impact Rated: No