Drill Bushings
We make finding drill bushings fast and simple every time!
Shop Drill Bushings results
(Showing 1 - 15)
Relevance
Mfr # H408JQ
Key Features:
- Heat Treatment: Through Hardened
- Head Material: High Speed Steel
- Hardness: Rc 62-64
Mfr # P5616MH
Key Features:
- Head Material: High Speed Steel
- Inside Dia. Tolerance: +0.0002 in /+0.0006 in
- Heat Treatment: Through Hardened
Mfr # LT2810HG
Key Features:
- Outside Dia. Tolerance: +0.0017 in /+0.0014 in
- Finish: High Speed Steel
- Item: Drill Bushing Liner
Mfr # HT364IM
Key Features:
- Rockwell Hardness: RC 62-64
- Outside Dia. Tolerance: +0.0017 in /+0.0014 in
- Head Dia.: 11/16 in
Mfr # L6428NC
Key Features:
- Drill Bushing Wall Type: Standard Wall
- Material: 52100 Thru Hardened
- Inside Dia.: 3/4 in
Mfr # SP408.3750
Key Features:
- Overall Length: 1/2 in
- Measurement System: Fractional Inch
- Bushing Head Type: Headless
Mfr # PT288HG
Key Features:
- Bushing Type: Headless Press Fit
- Material: 52100 Thru Hardened
- Size- Decimal: 1/4" (0.2500)
Mfr # L6412NC
Key Features:
- Material: 52100 Thru Hardened
- Bushing Type: Headless Liner
- Concentricity Tolerance: .0005" T.I.R. max
Mfr # P328HG
Key Features:
- Rockwell Hardness: RC 62-64
- Overall Length: 1/2 in
- Drill Bushing Wall Type: Standard Wall
Mfr # H404JQ
Key Features:
- Length under Head: 1/4"
- Rockwell Hardness: RC 62-64
- Measurement System: Fractional Inch
Mfr # H4012JQ
Key Features:
- Head Thickness: 7/32"
- Finish: High Speed Steel
- Outside Dia. Tolerance: +0.0017 in /+0.0014 in
Mfr # P4812LK
Key Features:
- Material - Machining: High Speed Steel
- Material: 52100 Thru Hardened
- Decimal Equivalent: 0.5000
Mfr # H485JQ
Key Features:
- Head Dia.: 59/64 in
- Bushing Head Type: Headed
- Drill Size: 3/8 in
Mfr # P3228HG
Key Features:
- Heat Treatment: Through Hardened
- Inside Dia. Tolerance: +0.0002 in /+0.0006 in
- Concentricity Tolerance: .0003" T.I.R. Max
Mfr # H326IM
Key Features:
- Drill Bushing Wall Type: Standard Wall
- Measurement System: Fractional Inch
- Material: 52100 Thru Hardened