Dressing Diamond
Our endless aisle includes a dressing diamond and so much more!
Shop Dressing Diamond results
(Showing 1 - 15)
Relevance
Mfr # 66260195009
Key Features:
- Item: Diamond Truing and Dressing Tool
- Type: BC
- Carat: 1
Mfr # 66260195010
Key Features:
- Item: Diamond Dressing Tool
- Type: Multi Point
- Carat: 1
Mfr # 66260195001
Key Features:
- Item: Diamond Truing and Dressing Tool
- Type: BC
- Carat: 1/4
Mfr # 10222
Key Features:
- Tip Size: 0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in
- Number of Pieces: 22
- Item: Standard Hex Key Set
Mfr # 40105
Key Features:
- Item: Punch and Die Set
- Type: Traditional Style
- Number of Punches: 9
Mfr # 74
Key Features:
- Max. Opening: 1 7/8 in, 2 1/8 in, 3 3/8 in
- Throat Depth: 1 7/8 in, 2 1/8 in, 4 in
- Overall Length: 6", 10", 11"
Mfr # 64PKA077B
Key Features:
- Item: Precision Measuring Tool Kit
- Micrometer Range (In./mm): 0 to 1 in /0 to 25mm
- Micrometer Resolution (In./mm): 0.00005 in /0.001mm
Mfr # 66260195025
Key Features:
- Item: Diamond Truing and Dressing Tool
- Type: BCUD
- Carat: 1/2
Mfr # 7202
Key Features:
- Item: Pocket Rule
- Material: Stainless Steel
- Construction: Stainless Steel
Mfr # 6894126
Key Features:
- Item: Non-Sparking Engineering Hammer
- Head Weight: 2 1/2 lb
- Overall Length: 12 in
Mfr # AM2A016K
Key Features:
- Sub-Category: Flashlight Filters and Lenses
- Item: AA Mini Mag Accessory Pack
- Includes: Key Ring, Pocket Clip, Red, Clear and Blue Colored Lens Set, Wrist Lanyard and Lens Holder
Mfr # 40110
Key Features:
- Item: Punch and Die Set
- Type: TruPunch(R)
- Number of Punches: 9
Mfr # E-110
Key Features:
- Item: Hex Pipe Wrench
- Overall Length: 9 in
- Jaw Capacity: 2 5/8 in
Mfr # 301BK
Key Features:
- Air Inlet: 1/4 in NPT Female
- Item: Die Grinder Kit
- Collet: 1/4 in
Mfr # AM2A056K
Key Features:
- Item: Flashlight Holster
- For Use With: Mfr. No. SP2209HK
- Color: Black