Drain Pump Kit
If you need a drain pump kit we have them at everyday low prices.
Shop Drain Pump Kit results
(Showing 1 - 36)
Relevance
Key Features:
- Housing Material: Cast Iron
- Voltage: 115
- HP: 1/2 hp
Key Features:
- Housing Material: Cast Iron
- Voltage: 115
- HP: 1/3 hp
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast Iron or Bronze
Key Features:
- Basin Capacity: 22.0 gal.
- Basin Height: 22"
- Basin Material: Polyethylene
Key Features:
- Voltage: 115 V
- HP: 3/10
- Phase: 1
Key Features:
- Promotion Restriction: Not eligible for promotion
- Outlet: 1/2 in
- Basin Capacity: 18.0 gal.
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast iron
Key Features:
- Housing Material: Aluminum
- Voltage: 115
- HP: 1/3 hp
Key Features:
- Outlet: Slotted
- Basin Material: Polyethylene
- Diameter: 20"
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast Iron or Bronze
Key Features:
- Item: Crawl Space Sump Basin and Cover
- Fits Brand: Liberty Pumps
- For Use With Mfr. Model Number: CSP-237
Key Features:
- Housing Material: Structural Foam
- Outlet: 2"
- Basin Height: 2.0"
Key Features:
- Housing Material: Thermoplastic
- Voltage: 115
- HP: 1/3 hp
Key Features:
- Outlet: 1 1/2 in
- Basin Capacity: 18.0 gal.
- Diameter: 18"
Key Features:
- Package Quantity: 1
Key Features:
- Pipe Size: 1 1/4" or 1 1/2"
- Connection Type: Slip x Slip
- Connection: Slip x Slip
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Epoxy Coated Cast Iron
Key Features:
- Item: Washdown Motor
- Motor Design: 3-Phase
- Phase: Three
Key Features:
- Voltage: 115 V
- HP: 1/3
- Phase: 1
Key Features:
- Outlet: 1 1/4 in, 1 1/2 in
- Inlet: 1-1/2"
- Basin Capacity: 11.0 gal.
Key Features:
- Housing Material: Aluminum
- Voltage: 115
- HP: 1/2 hp
Key Features:
- Cord Length: 15 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast iron
Key Features:
- HP: 1/2
- Phase - Pumps: 1
- Switch Actuation: Vertical Float
Key Features:
- Package Quantity: 1
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast iron
Key Features:
- Housing Material: Cast Iron
- Voltage: 115
- HP: 1/3 hp
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Cord Length: 20 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast iron
Key Features:
- Package Quantity: 1
Key Features:
- Cord Length: 15 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast iron
Key Features:
- Item: Trench Drain
- Wheel Load Rating: Class C
- Width: 16"
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Epoxy Coated Cast Iron
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast Iron or Bronze
Key Features:
- Cord Length: 9 ft
- HP: 1/3
- Hz: 60 Hz