Drain Pipe
Count on great prices, fast shipping and friendly service every time you order a drain pipe from Zoro.
Shop Drain Pipe results
(Showing 1 - 15)
Relevance
Mfr # 04100-10
Key Features:
- Material: Polyester
- Dia. (In.): 4 in
- Length (In.): 100 ft
Mfr # 0626AA
Key Features:
- Product Group - Drainage: Corrugated Drain Tee
- Wall Type - Drains: Single
- Length: 12 1/2 in
Mfr # FLT564
Key Features:
- Size: 8 in dia x 5 ft L
- Removes: Hydrocarbons, Sediment
- Item: PipeSock
Mfr # 51110
Key Features:
- Temp. Range: -50 to 150 Deg F
- Length (In.): 25 ft
- Material: Polypropylene
Mfr # 3EA99
Key Features:
- Cord Length: 25 ft
- Gauge/Conductor: 14/3
- Number of Outlets: 1
Mfr # 0422AA
Key Features:
- Product Group - Drainage: Corrugated Drain Wye
- Wall Type - Drains: Single
- Perforations: Solid
Mfr # MF-4
Key Features:
- Item: Pipe Connector
- Pipe Dia. - Drains: 2"or 3" Schedule 40 Pipe, or 4" SDR35 pipe
- Material of Construction - Drains: Plastic
Mfr # 3EB10
Key Features:
- Cord Length: 50 ft
- Gauge/Conductor: 12/3
- Number of Outlets: 1