Drain Cutters
Count on great prices, fast shipping and friendly service every time you order drain cutters from Zoro.
Shop Drain Cutters results
(Showing 1 - 15)
Relevance
Mfr # 72175
Key Features:
- Item: Drain Cleaning Cutter
- Material: Spring Steel
- For Use With: 5/8 in Spirals
Mfr # T-50-1
Key Features:
- Item: Spiral Saw Tooth Cutter
- Material: Steel
- Size: 3 in W
Mfr # 26773
Key Features:
- Item: Autofeed Assembly
- Material: Cast Aluminum with Plastic Shroud
- Size: 3/8 in or 1/2 in
Mfr # 98015
Key Features:
- Item: Sharktooth Cutter 6"
- Impact Rated: No
- For Use With Mfr. Model Number: 23692, 23697, 23702, 23707, 23712, 23717, 43507, 46837, 46902, 4697, 91027, 91032, 98030
Mfr # T-250
Key Features:
- Item: Drain Cleaning Tool set
- Material: Steel
- Size: 7/8 in to 1-3/8 in
Mfr # K-400 with C-32 IW
Key Features:
- Promotion Restriction: Not eligible for promotion
- Max. Run: 100 ft of 3/8 in Cable/75 ft of 1/2 in Cable
- Voltage: 115 V
Mfr # K-400 AF with C-45 IW
Key Features:
- Max. Run: 100 ft
- Voltage: 115 V
- Application: Drain Lines
Mfr # T-270
Key Features:
- Item: Drain Cleaning Tool set
- Material: Steel
- Size: 1-3/4 in to 2-1/2 in
Mfr # 12-R
Key Features:
- Item: Manual Ratchet Pipe Threader
- Application: Pipe Threading
- Functions With: Pipes
Mfr # 55808
Key Features:
- Max. Run: 30 ft
- Voltage: 120 V
- Application: For Cleaning Sink
Mfr # T-8
Key Features:
- Item: Spade Cutter
- Material: Steel
- Size: 2-1/2 in W
Mfr # 818
Key Features:
- Item: Straight Pipe Wrench
- Overall Length: 18 in
- Jaw Capacity: 2 1/2 in
Mfr # POWER SPIN+
Key Features:
- Item: Drain Cleaner
- Cable Type: Maxcore
- Features: Autofeed Trigger Technology, Kink-Resistant, Lightweight
Mfr # K-400 with C-45 IW
Key Features:
- Max. Run: 75 ft
- Voltage: 115 V
- Application: Drain Lines
Mfr # T-206
Key Features:
- Item: Funnel Auger
- Material: Steel
- Size: 3 in L