Drag Hook
If you need a drag hook we have them at everyday low prices.
Shop Drag Hook results
(Showing 1 - 15)
Relevance
Mfr # HOOK-8
Key Features:
- Load Capacity: 1500 lb
- Overall Height: 1.75
- Overall Length: 48
Mfr # J1199
Key Features:
- Wrench Product Grouping: Wrenches
- Item: Box End Wrench
- Wrench Item: Ratcheting Box End Wrench
Mfr # 1085103
Key Features:
- Item: Beverage Dispenser
- Type: Double Base
- Capacity: 7 gal
Mfr # 119-95-D936
Key Features:
- Overall Width: 18 3/8 in
- Overall Depth: 12 1/2 in
- Overall WxDxH: 18 in x 12 in x 3 in
Mfr # FG452089BLA
Key Features:
- Overall Height: 33 1/2 in
- Overall Length: 45 1/2 in
- Overall Width: 26 in
Mfr # EC11-B
Key Features:
- Overall Height: 34-1/4"
- Overall Width: 18"
- Material: High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg)
Mfr # 5UTH9
Key Features:
- Overall Height: 32 3/4 in
- Overall Length: 34 1/2 in
- Overall Width: 17 1/2 in
Mfr # FG452088BLA
Key Features:
- Overall Height: 39 in
- Overall Length: 44 in
- Overall Width: 25 1/2 in
Mfr # 21TF20
Key Features:
- Item: Thread Sealant Tape
- Material: PTFE
- Application: General Purpose Economy Grade
Mfr # FG9T6600BLA
Key Features:
- Overall Height: 31 1/2 in
- Overall Length: 34 1/4 in
- Overall Width: 17 37/100 in
Mfr # 4PB81
Key Features:
- Hook Height: 1 1/4 in
- Color: Silver
- Depth: 1 3/4 in
Mfr # 4ERV7
Key Features:
- Hook Item: Single Point Hook
- Fastening Method: Nail In
- Points Per Hook: 1
Mfr # FG450089BLA
Key Features:
- Overall Height: 33 1/2 in
- Overall Length: 39 in
- Overall Width: 18 in
Mfr # 119-95
Key Features:
- Item: Large Compartment Box
- Number of Compartments: 12
- Package Quantity: 1