Draft Regulator
Count on great prices, fast shipping and friendly service every time you order a draft regulator from Zoro.
Shop Draft Regulator results
(Showing 1 - 15)
Relevance
Mfr # 13-018
Key Features:
- Item: Barometric Draft Regulator
- For Use With Mfr. Model Number: KSZ150BOPT2PSU, KSZ150BOPZ2PSU, TWZ125BOLT3PSU, TWZ125BOTT3PSU
- Package Quantity: 1
Mfr # 6"RC/BT
Key Features:
- Item: 5-7"dia 6.6"H SS Barometric Draft Cntrl
- Width: 6 5/8 in
- Material: Galvanized Steel
Mfr # 5"RC
Key Features:
- Item: 4-6"dia SS Barometric Draft Control
- Application: Oil or Solid Fuel
- Material: Galvanized Steel
Mfr # 6"RC
Key Features:
- Item: 5-7"dia 6.6"H 7.6"L SS Barmtc Drft Cntrl
- Diameter: 5 in to 7 in
- Width: 6 5/8 in
Mfr # 8"MG1
Key Features:
- Item: 8"dia SS Barometric Draft Control
- Color: Silver
- Material: Galvanized Steel
Mfr # WB3032M
Key Features:
- Item: Wire Wrapping Bit
- Type: 3 in
- Number of Pieces: 1
Mfr # A75
Key Features:
- Standards: CSA, UL Listed
- Function: Safety Thermal Shut Off Stops the Flow of Gas when the Internal Temperature Exceeds 350 Degrees Fahrenheit
- Item: Snapfast Fitting
Mfr # EM152
Key Features:
- Item: Digital Manometer
- Pressure Range: -60 in wc to 60 in wc
- Type: Digital
Mfr # HMK15AUAC
Key Features:
- Overall Height: 52 in
- Overall Width: 20 1/2 in
- Material: Aluminum
Mfr # 78060
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Gas Pressure Test Kit
- Pressure Range: 0 to 35 in wc
Mfr # LJ6VH
Key Features:
- Item: Manual Suction Cup Lifter
- Cup Size: 6 in Dia
- Handle Type: Vertical Handle
Mfr # 9"RC
Key Features:
- Item: 8-10"dia SS Barometric Draft Control
- Application: Oil or Solid Fuel
- Material: Galvanized Steel
Mfr # 6"MG1
Key Features:
- Item: 6"dia SS Barometric Draft Control
- Height: 6 5/8 in
- Material: Galvanized Steel
Mfr # 7"RC
Key Features:
- Item: 6-8"dia SS Barometric Draft Control
- Application: Oil or Solid Fuel
- Diameter: 6 in to 8 in