Draft Blockers
If you need draft blockers we have them at everyday low prices.
Shop Draft Blockers results
(Showing 1 - 15)
Relevance
Mfr # DRAFT-18
Key Features:
- Item: Draft Blocker
- Projection: 12 in
- Overall Height: 9 in
Mfr # DRAFT-24
Key Features:
- Item: Draft Blocker
- Projection: 12 in
- Overall Height: 9 in
Mfr # D-150/650-20
Key Features:
- Item: Dock Seal/Shelter Combination
- Fits Door Height: 10 ft
- Fits Door Width: 8 ft
Mfr # BNW-SS-W
Key Features:
- Item: Drum Bung Wrench
- Overall Length: 12 in
- Material: Stainless Steel
Mfr # DRUM-SP-28-12-C
Key Features:
- Overall Height: 5 5/8 in
- Overall Width: 28 3/8 in
- Material: Steel
Mfr # CASE-1814
Key Features:
- Color: Silver
- Includes: (4) Sleeves, Locking Latches with 2 Keys, Removable Panel with 13 Storage Pouches, Removable Shoulder Strap, Segmented Walls and Adjustable Panels in 1/4 in Increments
- Material: Aluminum
Mfr # WTJ-4
Key Features:
- Item: Jib Crane
- Capacity: 2,000 lb
- Mounting Type: Base Mounted
Mfr # D-HEAD-1
Key Features:
- Construction: Forged Head
- Item: Drum Deheader
- Type: Ratchet Drive
Mfr # WIRE-D-E
Key Features:
- Item: Economy Wire Reel Caddy 150 Lb Capacity
- Width (In.): 17.75
- Depth (In.): 19.5
Mfr # PAIL-STL-RI
Key Features:
- Item: Pail
- Capacity: 5 gal
- Color: Black
Mfr # PAL-12
Key Features:
- Overall Height: 15
- Overall Length: 2.75
- Overall Width: 15
Mfr # D-150-12
Key Features:
- Item: Dock Seal
- Fits Door Height: 8 ft
- Fits Door Width: 8 ft
Mfr # DRUM-LUG
Key Features:
- Overall Height: 49 7/16 in
- Number of Drums: 1
- Overall Length: 17 3/4 in
Mfr # RWC-8-ERGO
Key Features:
- Material: Molded Rubber
- Width: 9-1/4"
- Height: 6"
Mfr # HDLL-15
Key Features:
- Item: Fixed Spread Lifting Beam
- Headroom: 9 in
- Working Load Limit: 1,500 lb