Double End Snap
If you need a double end snap we have them at everyday low prices.
Shop Double End Snap results
(Showing 1 - 15)
Relevance
Mfr # 1RCB1
Key Features:
- Stock Thickness: 3/8 in
- Item: Snap Bolt
- Type: Double
Mfr # 14157
Key Features:
- Item: Straight Flute Hand Tap
- Shank Dia.: 0.381"
- Tap Thread Size: 3/8"-16
Mfr # 050ANB025
Key Features:
- Item: Acme Nut
- Overall Diameter: 1.25 in
- Material: Bronze
Mfr # 4MGZ1
Key Features:
- Item - Air Chisels: Pneumatic Chisel
- Shank Size: 0.68 in
- Chisel Shank Size: 0.68 in
Mfr # 1RCB7
Key Features:
- Snap Opening: 5/8 in
- Max. Load Capacity: 165 lb
- Eye Inside Dia.: 11/16 in
Mfr # 25PA12
Key Features:
- Item: Bolt Snap Key Holder
- Type: Snap-On Double Hook
- Material: Steel
Mfr # 1RCB9
Key Features:
- Snap Opening: 7/8 in
- Type: Interlocking Spring
- Max. Load Capacity: 315 lb
Mfr # 4PB86
Key Features:
- Stock Thickness: 3/8 in
- Overall Length: 3 in
- Eye Inside Dia.: 3/8 in
Mfr # 4FCG6
Key Features:
- Overall Length: 2 1/2 in
- Eye Inside Dia.: 3/8 in
- Snap Opening: 1/4 in
Mfr # 4FCG8
Key Features:
- Overall Length: 3 1/2 in
- Eye Inside Dia.: 5/8 in
- Snap Opening: 3/8 in
Mfr # 1RCC2
Key Features:
- Snap Opening: 14/25 in
- Max. Load Capacity: 360 lb
- Type: Interlocking Spring
Mfr # 4FCE2
Key Features:
- Snap Opening: 1/4 in
- Max. Load Capacity: 175 lb
- Eye Inside Dia.: 5/16 in