Double Bolt
If you need a double bolt we have them at everyday low prices.
Shop Double Bolt results
(Showing 1 - 15)
Relevance
Mfr # 3LZ32
Key Features:
- Clamp Type: Double-Bolt Clamp
- SAE Number: Not Applicable
- Type: Bolt-Close Clamp
Mfr # 3LZ31
Key Features:
- Clamp Type: Double-Bolt Clamp
- SAE Number: Not Applicable
- Hose Inside Dia. (In.): 2 in
Mfr # 3LZ33
Key Features:
- Clamp Type: Double-Bolt Clamp
- SAE Number: Not Applicable
- Min. Hose Outside Dia. (In.): 2 5/16 in
Mfr # 3LZ34
Key Features:
- Clamp Type: Double-Bolt Clamp
- SAE Number: Not Applicable
- Min. Hose Outside Dia. (In.): 3 1/4 in
Mfr # 3LZ30
Key Features:
- Clamp Type: Double-Bolt Clamp
- SAE Number: Not Applicable
- Material of Construction: Carbon Steel
Mfr # 3LZ29
Key Features:
- Clamp Type: Double-Bolt Clamp
- SAE Number: Not Applicable
- Min. Hose Outside Dia. (In.): 1 3/4 in
Mfr # 3LZ28
Key Features:
- Clamp Type: Double-Bolt Clamp
- SAE Number: Not Applicable
- For Use With: Low Pressure Couplings
Mfr # 4FMC7
Key Features:
- Connection Location: Center Back
- Item: Commercial Pressure Gauge
- Connection Size: 1/4 in NPT
Mfr # 3LX77
Key Features:
- Clamp Type: Double-Bolt Clamp
- SAE Number: Not Applicable
- Torque (Foot-Pounds): 60 ft-lb
Mfr # UC1210
Key Features:
- Primary Wheel Chock Application: General Purpose
- Wheel Chock Style: Single
- Width: 14 in
Mfr # 6388
Key Features:
- Clamp Type: Worm Gear Clamp
- Hose Clamp Band Material: 201/301 Stainless Steel
- Hose Clamp Housing Material: 201/301 Stainless Steel
Mfr # M30MB
Key Features:
- Item: Station Blanking Kit
- For Use With: Port Sizes 3/8 in NPT M30 Series Manifolds
- Function: Blocks One Manifold Station, Permitting Odd Number of Valves to be Assembled on Manifold
Mfr # 5LVL9
Key Features:
- Promotion Restriction: Not eligible for promotion
- Outside Diameter: 7/8 in
- Wall Thickness: 0.065"
Mfr # 43098500
Key Features:
- Item: HD Double Bolt Clamp,6-1/2" to 7-9/16"
- Package Quantity: 1
Mfr # DL350
Key Features:
- Item: Double Bolt Clamp,3-16/64"-3-32/64"
- Package Quantity: 1