Dot Fitting
If you need a dot fitting we have them at everyday low prices.
Shop Dot Fitting results
(Showing 1 - 15)
Relevance
Mfr # 169PTC-6-6
Key Features:
- Hex Size: 11/16 in
- Material: Brass
- Pipe Size: 3/8 in
Mfr # 169PTC-6-4
Key Features:
- Thread Size: 1/4 in
- Connection: Tube x MNPT
- Type: Push to Connect
Mfr # 169PTC-6-2
Key Features:
- Specific Pipe Fitting Shape: 90 Degree Elbow
- Item: Male Swivel Elbow
- Temp. Range: -40 Degrees to 200 Degrees F
Mfr # 426364-10
Key Features:
- Item: Sample Container
- Labware Capacity - English: 1.35 oz
- Labware Basic Material: Plastic
Mfr # 3101 14 17
Key Features:
- Item: Male Connector
- Specific Fitting Shape: Straight Adapter
- Tube Size: 14mm
Mfr # 369PTC-4-4
Key Features:
- Standards: DOT FMVSS 571.106, SAE J1131, SAE J2494-3
- Temp. Range: -40 Degrees to 200 Degrees F
- Thread Size: 1/4 in
Mfr # ZUSA-TF-PTC-24
Key Features:
- Item: Nylon Push to Connect Fitting - Male Str
- Tube Fitting Material: Nylon
- Specific Fitting Shape: Male Straight
Mfr # PROD3810
Key Features:
- Item: Push-to-Connect Fitting Removal Tool
- Material: Copper/Steel
- Compatible Tube Size: 3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in
Mfr # 32PTC-6
Key Features:
- Temp. Range: -40 Degrees to 200 Degrees F
- Pressure (PSI): 250 psi
- Tube Size: 3/8 in
Mfr # 3175 60 14
Key Features:
- Item: Male Connector
- Basic Fitting Material: Nylon
- Tube Fitting Material: Nylon
Mfr # 3175 56 11
Key Features:
- Item: Male Connector
- Basic Fitting Material: Nylon
- Tube Fitting Material: Nylon
Mfr # KQ2H07-34AS
Key Features:
- Fitting Style: Straight
- Material: Brass
- Max. Pressure: 145 psi
Mfr # 3106 56 00
Key Features:
- Item: Union
- Basic Fitting Material: Nylon
- Tube Fitting Material: Nylon