Dormont Flexible Gas Connectors
Our endless aisle includes dormont flexible gas connectors and so much more!
Shop Dormont Flexible Gas Connectors results
(Showing 1 - 15)
Relevance
Key Features:
- Standards: CSA
- Function: Safety Thermal Shut Off Stops the Flow of Gas when the Internal Temperature Exceeds 350 Degrees Fahrenheit
- Size: 1/2 in
Key Features:
- Standards: CSA, UL Listed
- Function: Safety Thermal Shut Off Stops the Flow of Gas when the Internal Temperature Exceeds 350 Degrees Fahrenheit
- Item: Snapfast Fitting
Key Features:
- Hose Configuration: Coupled Assembly
- Hose Inside Dia.: 3/4 in
- Hose Length: 4 ft
Key Features:
- Hose Configuration: Coupled Assembly
- Hose Inside Dia.: 3/4 in
- Hose Length: 4 ft
Key Features:
- Water Connector Outlet Type: Compression
- Water Connector Inlet Type: Compression
- Outlet Type: Compression
Key Features:
- Standards: ASME A112.18.6
- Max. Working Pressure (PSI): 200
- Operating Temp. (F): 200 Degrees
Key Features:
- Standards: IAPMO, NSF61
- Outlet Type: FIP
- Package Quantity: 1
Key Features:
- Hose Configuration: Coupled Assembly
- Hose Inside Dia.: 3/8 in
- Hose Length: 4 ft
Key Features:
- Pipe Fitting Material: Malleable Iron
- Specific Fitting Shape: Tee
- Fitting Schedule/Class: Class 150
Key Features:
- Sub-Category: Hoses Assembly
- Fits Brand: Speakman
- Material: Stainless Steel
Key Features:
- Item: Flat Washer For Water Supply Hose
- For Use With: Mfg. No. MS992CUMFG
- Fits Brand: Neorest
Key Features:
- Item: End Stop
- Tube Fitting Material: DZR Brass
- Specific Fitting Shape: End Stop
Key Features:
- Item: Shutoff Valve
- Fitting Material: Brass
- BTU Capacity: 360,000
Key Features:
- Item: Disconnect Coupling
- Fitting Material: Brass
- Size: 1 in
Key Features:
- Item: Swivel Connector
- Fitting Material: Aluminum
- BTU Capacity: 457,000