Door Latchset
Our endless aisle includes a door latchset and so much more!
Shop Door Latchset results
(Showing 1 - 14)
Relevance
Mfr # A53PD ORB 626
Key Features:
- Lockset Finish: Satin Chrome
- Lockset Grade: 2
- Lockset Handle Type: Knob
Mfr # SDG-26D
Key Features:
- Item: Hotel Door Latch
- For Use With: Doors
- Height: 2 1/2 in
Mfr # 1VZV6
Key Features:
- Item: Draw Latch
- Finish: Brass
- Catch/Latch Type: Draw
Mfr # 1XMY8
Key Features:
- Length (In.): 7 in
- Width (In.): 1 3/16 in
- For Use With: 450 lb, 600 lb and 1000 lb Steel Track
Mfr # 4PB54
Key Features:
- Bolt Head Dia.: 5/16 in
- Max. Shackle Dia.: 3/8 in
- Number of Mounting Holes: 4
Mfr # 1RBY4
Key Features:
- Number of Mounting Holes: 6
- Item: Self-Latching Gate Latch
- Finish: Coated
Mfr # SCC-40/SS
Key Features:
- Item: Door Latch
- Catch/Latch Type: Draw
- Catch/Latch Opening Action: Lift
Mfr # 1RBW7
Key Features:
- Number of Mounting Holes: 6
- Hardware: Included
- Material: Steel
Mfr # 1RBV4
Key Features:
- Finish: Galvanized
- Hardware: Included
- Material: Steel
Mfr # 1XPC4
Key Features:
- Item: Door Latch
- Locking/Nonlocking: Locking
- Catch/Latch Finish: Stainless Steel
Mfr # R30-9140-5/8
Key Features:
- Item: CP Die Cast Adj Surface Mount Latch For
- Package Quantity: 1
Mfr # 4PB55
Key Features:
- Item: Padlockable Slide Latch
- Throw Size: 2 7/16 in
- Width: 2 1/4 in
Mfr # MP142
Key Features:
- Item: Door Latch,Sliding Screen/Pull
- Finish: Black
- Product Type: Door Latch,Sliding Screen/Pull
Mfr # 4PE12
Key Features:
- Item: Door Bolt
- Finish: zinc
- Material: Zinc