Docking Station
We have the docking station you need to get the job done right.
Shop Docking Station results
(Showing 1 - 15)
Relevance
Key Features:
- Includes: USB 3.0 Laptop Docking Station, 1m USB 3.0 Cable, Rubber Feet, Stand, Screwdriver, Stand Screws, DVI to VGA Adapter, DVI to HDMI Adapter, Universal Power Adapter (NA/JP, EU, UK, ANZ), Driver CD, Instruction Manual
- Material: Aluminum and Plastic
- Compatible With: Windows® XP SP3 (32-bit), Vista, 7, 8, 8.1, 10, macOS 10.6 - 10.12, 10.14 - 10.15 ,Chrome OS™ v55+
Key Features:
- Height: 0.98"
- Width: 10.24"
- Depth: 3.43"
Key Features:
- Includes: USB 3.0 Laptop Docking Station, Driver CD, Instruction Manual, Power Cords (NA/JP, EU, UK, ANZ), 2ft USB 3.0 Cable, Universal Power Adapter
- Input Voltage: 100 - 240 AC
- Height: 0.94 in
Key Features:
- Height: 0.55"
- Depth: 2.44"
- Width: 4.96"
Key Features:
- Width: 5.24"
- Height: 0.55"
- Depth: 2.17"
Key Features:
- Length: 4.7"
- Height: 0.47"
- Package Type: Retail
Key Features:
- Package Quantity: 1
Key Features:
- Includes: mini dock, quick-start guide
- Height: 0.79 in
- Compatible With: Windows® 7, 8, 8.1, 10, > macOS 10.10 - 10.12, 10.14 - 10.15
Key Features:
- Item: Docking Station
- USB Charging Port: USB-A (4 USB 3.2 Gen1 ports, 1 fast-charging) and USB-C (1x 3.2 Gen2)
- For Use With: PCs, Macs, Chromebooks, and Android Devices
Key Features:
- Width: 5"
- Depth: 2.50"
- Height: 0.60"
Key Features:
- Depth: 4.50"
- Width: 2.50"
- Height: 0.60"