Disc Thermostat
Count on great prices, fast shipping and friendly service every time you order a disc thermostat from Zoro.
Shop Disc Thermostat results
(Showing 1 - 15)
Relevance
Mfr # SHM180
Key Features:
- Item: Temperature Limit Controller
- Temp. Range (F): 180
- Type: Limit, Rollout, Manual Reset
Mfr # 6UDY6
Key Features:
- Item: Temperature Limit Controller
- Temp. Range (F): 170 to 250
- Type: Adjustable Limit, Automatic Reset
Mfr # RCM-401
Key Features:
- Item: Limit Switch
- Basic Actuator Style - Limit Switch: Lever
- Actuator Style - Limit Switch: Adjustable Lever, Roller
Mfr # 6UEE1
Key Features:
- Item: Temperature Limit Controller
- Temp. Range (F): 70 to 130
- Type: Adjustable Fan
Mfr # R8285A1048
Key Features:
- Item: Switching Relay
- Switch Type: SPDT
- Coil Volts: 24
Mfr # 83689
Key Features:
- Material: Plastic
- Max. Diameter: 3.85 in
- Nominal Size: 3 1/2 in
Mfr # 6UDZ1
Key Features:
- Item: Temperature Limit Controller
- Temp. Range (F): 115 to 130
- Type: Limit, Automatic Reset
Mfr # 1453505
Key Features:
- Item: Faucet Inserts
- Flow Rate: 1.2 gpm
- Flow Outlet Type: Aerated
Mfr # 169WiW
Key Features:
- Item: Hair Dryer
- Watts: 1,875 W
- Material: Plastic
Mfr # Q120
Key Features:
- Item: Miniature Circuit Breaker
- Series: Q
- Amps: 20A
Mfr # 271721
Key Features:
- Material: ABS Plastic, Rubber
- Nominal Size: 4 in
- For Use In: Stack Testing Of DWV Systems
Mfr # TF075
Key Features:
- Item: Bulkhead Tank Fitting
- Body Material: Polypropylene
- Pipe Size: 3/4 in
Mfr # 7135W
Key Features:
- Fits Brand: Weller
- Item: Soldering Tip
- Impact Rated: No