Direct Drive Blower Motor
Count on great prices, fast shipping and friendly service every time you order a direct drive blower motor from Zoro.
Shop Direct Drive Blower Motor results
(Showing 1 - 15)
Relevance
Key Features:
- Bolt Circle Dia.: 5 1/4 in
- Nominal Efficiency: 0.51 %
- Motor Shaft Rotation: CW/CCW
Key Features:
- Max. Ambient Temp.: 40 Degrees C
- Phase: Single
- RPM Range: 1,601-1,700
Key Features:
- Phase: Single
- Includes: Kit for 2.5 in Hub Ring Assembly
- Bolt Circle Dia.: 5 1/8 in
Key Features:
- Frame: 48
- Bolt Circle Dia.: 5 1/4 in
- Shaft Dia.: 1/2 in
Key Features:
- Full Load Amps: 10.0 A
- Voltage: 115V AC
- Motor Mounting Type: Ring/Stud
Key Features:
- Voltage: 208-230V AC
- Manufacturers Warranty Length: 1 yr
- RPM Range: 0-1,000
Key Features:
- Motor Shaft Rotation: CW/CCW
- Voltage Compatibility: 208-230/277V AC, 230/277V AC, 265V AC, 277/230V AC, 277V AC
- Capacitor Required: 2MDV3
Key Features:
- Motor Shaft Design: Threaded
- Full Load Amps: 12.0/5.8-6.0 A
- Length Less Shaft: 9 7/16 in
Key Features:
- Frame: Non-Standard
- HP: 1/3 HP
- Item: Direct Drive Motor
Key Features:
- Application: Blowers, Fans and Air Circulators
- Nameplate RPM: 1,075
- Hz: 60 Hz
Key Features:
- Promotion Restriction: Not eligible for promotion
- Motor Sub Application: Direct Drive Fan/Blower
- HP: 1/3
Key Features:
- Package Quantity: 1
Key Features:
- Item: Blower Motor, 115V, 1650 rpm
- Fits Brand: Fasco
- Package Quantity: 1
Key Features:
- Motor Mounting Type: Stud, Ring, Hole, Band
- Motor Shaft Design: Flat
- Mounting Stud Location: Shaft End
Key Features:
- Frame: 42
- HP: 1/3 HP
- Item: Motor