Digital Indicator Tips
We make finding digital indicator tips fast and simple every time!
Shop Digital Indicator Tips results
(Showing 1 - 36)
Relevance
Mfr # Z6522
Key Features:
- Item: Interapid Tip,Carbide,0.031 X 1-3/4
- Package Quantity: 1
Mfr # Z6307
Key Features:
- Item: Interapid Tip,Ruby,2mm X 1-3/4
- Contact Point Dia.: 2 mm
- AGD Number: AGD 1
Mfr # Z6305
Key Features:
- Item: Interapid Tip,Ruby,2mm X 11/16
- Contact Point Dia.: 2 mm
- Stem Thread Size: M1.7 x 0.35
Mfr # 312B-3
Key Features:
- Graduations: 0.0001 in
- Range: 0 in to 0.016 in
- Features: Constant Measuring Rotation, For Measurement at 12 Degrees , Jeweled Movement with Rubies, Revolution Counter
Mfr # 74.111370
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.06 in
- Features: Constant Measuring Rotation, For Measurement at 12 Degrees , Jeweled Movement with Rubies, Revolution Counter
Mfr # 312B-2
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.06 in
- Features: Constant Measuring Rotation, For Measurement at 12 Degrees , Jeweled Movement with Rubies, Revolution Counter
Mfr # 312B-1V
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.06 in
- Features: Constant Measuring Rotation, For Measurement at 12 Degrees , Jeweled Movement with Rubies, Revolution Counter
Mfr # TNT100
Key Features:
- Item: Tip-N-Tell Indicator,Red,PK100
- Height: 1/8"
- Label Width: 2 7/8"
Mfr # 74.111378
Key Features:
- Item: Vertical Dial Test Indicator
- Accuracy: +/-0.0005 in
- Maximum Measurement - Inch: 0.06 in
Mfr # 4400-1006
Key Features:
- Item: Swiss Style Test Indicator 0.060"
- Package Quantity: 1
Mfr # DG6160
Key Features:
- Item: Magnetic-Base Indicator Holder
- Magnetic Pull (Lb.): 176
- Base Size (In.): 2 W x 23-51/64 L x 23-5/32 H
Mfr # 4KY11
Key Features:
- Item: Magnetic-Base Indicator Holder
- Magnetic Pull (Lb.): 85
- Base Size (In.): 2W x 2-1/2H
Mfr # 74.111489
Key Features:
- Item: Dial Test Indicator Stylus
- Rod Dia. (In.): 0.080
- Construction: Chrome
Mfr # 74.105996
Key Features:
- Item: Indicator Contact Point
- Package Quantity: 1
Mfr # 74.111502
Key Features:
- Item: Dial Test Indicator
- Operation Type: Lever-Style
- Package Quantity: 1
Mfr # Z6524
Key Features:
- Item: Interapid Tip,Carbide,0.031 X 1.45
- Package Quantity: 1
Mfr # Z6526
Key Features:
- Item: Interapid Tip,Carbide,2mm X 21mm
- Contact Point Dia.: 2 mm
- Contact Point Shape: Ball
Mfr # TIP-100
Key Features:
- Item: Tilt Indicating Label
- Material: Plastic
- Resettable: Not Resettable
Mfr # 66118
Key Features:
- Lamp Type: LED
- Flashlight Battery Size: AAA
- Flashlight Grouping Type: Penlight
Mfr # 01889023
Key Features:
- Graduations: 0.03 in
- Range: 0 in to 0.03 in
- Features: Rotating Display
Mfr # 74.106931
Key Features:
- Item: Axial-Support Indicator Clamp
- Upright Post Dia. (In.): 0.375
- Overall Length (In.): 5
Mfr # 3809AC
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Three Dovetail Positioning Mounts Work with Most Existing Test Indicator Accessories; Precision Gear-Driven Design with Smooth, Jeweled Movement; Contact Point Reverses Automatically, always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Meets or Exceeds ANSI/ASME Accuracy Specifications; Narrow Body for in Reach Ability; Durability
Mfr # 513-402-10E
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Jeweled bearings, Glare-free crystal with scratch-resistant coating, Water and dust resistant, No-clutch structure
Mfr # GP200
Key Features:
- Volume Absorbed per Pkg.: 44 gal
- Volume Absorbed (Pack, Each): 44 gal/pk, 28 oz/pad
- Material: Polypropylene
Mfr # DG61003
Key Features:
- Item: Magnetic-Base Indicator Holder
- Magnetic Pull (Lb.): 176
- Base Size (In.): 1 31/32 W. x 2 23/64 L. x 2 5/32 H.
Mfr # 25-441J
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Continuous Dial Up to 1.000, Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
Mfr # 74.105996
Key Features:
- Package Quantity: 1
Mfr # 05084
Key Features:
- Boiling Point (F): 212 Degrees F
- Freezing Point: 32 Degrees F
- Freezing Point (F): 32 Degrees F
Mfr # 513-403-10T
Key Features:
- Graduations: 0.0001 in
- Range: 0 in to 0.008 in
- Features: Dovetail Mounting, Jeweled bearings, Glare-free crystal with scratch-resistant coating, Water and dust resistant, No-clutch structure
Mfr # 513-402-10T
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Jeweled bearings, Glare-free crystal with scratch-resistant coating, Water and dust resistant, No-clutch structure
Mfr # 513-518-10T
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 0.04 in
- Features: Jeweled Bearings, Glare Free Scratch Resistant Crystal, Finish Satin Chrome
Mfr # 599-7033-5
Key Features:
- Graduations: 0.00005 in
- Range: 0 in to 0.008 in
- Features: Black Face
Mfr # 01889018
Key Features:
- Graduations: 0.03 in
- Range: 0 in to 0.03 in
- Features: Constant Measuring Rotation
Mfr # 3809A
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Three Dovetail Positioning Mounts Work with Most Existing Test Indicator Accessories; Precision Gear-Driven Design with Smooth, Jeweled Movement; Contact Point Reverses Automatically, always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Meets or Exceeds ANSI/ASME Accuracy Specifications; Narrow Body for in Reach Ability; Durability
Mfr # 48-11-1851
Key Features:
- Promotion Restriction: Not eligible for promotion
- Voltage: 18 V
- Battery Capacity: 5.0Ah