Diesel Pump
We have the diesel pump you need to get the job done right.
Shop Diesel Pump results
(Showing 1 - 15)
Relevance
Mfr # DNOG5-NL
Key Features:
- Package Quantity: 1
Mfr # N075DAU10
Key Features:
- Item: Diesel Nozzle
- Inlet: 3/4 in NPT
- Max. Pressure: 50 psi
Mfr # 40M293
Key Features:
- Voltage: 12V DC
- Application: Agricultural; Construction; Automotive; Industrial
- HP: 1/4
Mfr # FR604H
Key Features:
- Voltage: 115V AC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/6
Mfr # FR152
Key Features:
- Action Type: Lever
- Suction Tube Length: 20 in to 34 1/2 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Mfr # 45522
Key Features:
- Voltage: 110vac
- Application: Vertical Mount Oil and Fuel Pump Designed For Light Industrial, Automotive, Heating, Marine
- HP: 0.43
Mfr # FR700V
Key Features:
- Voltage: 115V AC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/3
Mfr # 45535
Key Features:
- Voltage: 24VDC
- Application: Agricultural; Construction; Automotive and Industrial
- HP: 1/4
Mfr # 45514
Key Features:
- Voltage: 115VAC
- Application: Stationary Tanks, Fixed Fuel Transferring Systems and Dispensers and Other Similar Industrial Applications
- HP: 1/2
Mfr # FR610H
Key Features:
- Voltage: 115V AC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/6
Mfr # 38Y794
Key Features:
- Suction Tube Length: 15 in
- For Media Type: Automatic Transmission Fluid, Diesel Fuel, Kerosene, Water
- For Container Size: 5 gal
Mfr # FR711VA
Key Features:
- Voltage: 115V AC
- Application: Fuel Transfer Pump Designed for Gasoline, Diesel, Biodiesel up to B20, E15 and Kerosene
- HP: 1/3
Mfr # SD1202H
Key Features:
- Voltage: 12V DC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/6
Mfr # SD62
Key Features:
- Action Type: Rotary
- Suction Tube Length: 13 in to 39 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent, Windshield Washer Fluid