Diesel Flow Meter
Count on great prices, fast shipping and friendly service every time you order a diesel flow meter from Zoro.
Shop Diesel Flow Meter results
(Showing 1 - 15)
Relevance
Mfr # F00492020
Key Features:
- Item: Diesel Meter,K600B/3,1" NPT,Pulse Out
- Package Quantity: 1
Mfr # FR1204H
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Mfr # FR4204H
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Mfr # TT10AN
Key Features:
- Item: Flowmeter
- Type: Turbine
- Accuracy: +/-1%
Mfr # 807C1
Key Features:
- Item: Mechanical Flowmeter
- Type: Liquid
- Housing Material: Aluminum
Mfr # TT10PN
Key Features:
- Item: Flowmeter
- Type: Turbine
- Accuracy: +/-1%
Mfr # FR604H
Key Features:
- Voltage: 115V AC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/6
Mfr # 1210KTF7019
Key Features:
- Item: Hydrosorb Filter Kit
- Inlet: 3/4 in
- Length: 4 ft
Mfr # 807C
Key Features:
- Item: Flowmeter
- Max. Pressure: 50 psi
- Flow Range (GPM): 5 to 20 gpm
Mfr # FR1210HA
Key Features:
- Voltage: 12V DC
- Application: Farming; Construction
- HP: 1/4
Mfr # 1200KTF7018
Key Features:
- Height (In.): 11 in
- Width (In.): 3 7/8 in
- Max. Pressure (PSI): 50 psi
Mfr # FR1210HA1
Key Features:
- Voltage: 12V DC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/4
Mfr # NX25-DDCNF-AA
Key Features:
- Voltage: 12 to 24V DC
- Application: Agriculture; Barrel Mounting; Construction; Stationary Installations; Tank
- HP: 1/3
Mfr # LX-1371
Key Features:
- Item: Electronic Flow Meter
- Package Quantity: 1
Mfr # 1200KTG9099
Key Features:
- Item: Suction Pipe,Telescoping
- For Use With: Fuel Transfer Pumps
- For Use With Mfr. Model Number: FR1204G, FR1210G, FR1211G, FR152, FR2410G, FR4204G, FR4210G, FR4410G, FR604G, FR610G, SD1202G, SD1202GA, SD602G