Diesel Coolant Test Strips
We make finding diesel coolant test strips fast and simple every time!
Shop Diesel Coolant Test Strips results
(Showing 1 - 15)
Relevance
Key Features:
- Includes: Color Chart
- Item: Coolant Test Strips
- Testing Parameter Five: Not Applicable
Key Features:
- Item: Coolant Test Strips
- Includes: Extraction Pipet, Sample Vial, Not Applicable, Color Chart, Plastic Carrying Case
- Testing Parameter Two: Nitrite
Key Features:
- Testing Parameter: pH
- Range: 7.5 to 11 pH
- Range Two: 0 to 4,000 ppm
Key Features:
- Testing Parameter: QAC
- Range: 50/100/200/400 ppm
- Type: Sanitizer
Key Features:
- Item: Test Coolant Strip 50/Tube
- Package Quantity: 1
Key Features:
- Testing Parameter: Propylene Glycol
- Range: 0 to 8.5 pH
- Includes: Not Applicable
Key Features:
- Item: Coolant Test Kit
- Includes: (50) Test Strips, Carrying Case, Color Chart, Extraction Pipet, Sample Vial
- Product Type: Fleet Strip Coolant Test Kit
Key Features:
- Item: Coolant Test Kit
- Includes: (50) Test Strips, Carrying Case, Color Chart, Extraction Pipet, Sample Vial
- Product Type: Fleet Strip Coolant Test Kit
Key Features:
- Item: Antifreeze/Coolant Tester
- Used For: All Vehicles
- Application: Number Of Floating Discs Measures The Degree Of Coolant Protection, Tests Both Hot And Cold Coolant, Reads In Celsius And Fahrenheit
Key Features:
- Item: Refrigerant Recovery Machine
- Weight (Lbs.): 18 lb
- Width (In.): 15 in
Key Features:
- Item: Recycling Filter-Driers
- For Use With: 17700-2K, 17700A, 34288, 34288NI, 34700, 34700-2K, 34788, 34788-H, 34788NI, 34788NI-H, 34800, 34800-2K, 34888HD, 34900, 34988, 34988NI, 34998, AC1234-4, AC1234-6, AC1234-9
- Application: Automotive
Key Features:
- Item: Refrigerant RRR Machine
- Type: A/C
- Color: Gray
Key Features:
- Item: Refrigerant RRR Machine
- Includes: (2) Hoses
- Type: A/C
Key Features:
- Testing Parameter: QAC
- Range: 200/400/600/1000/1500 ppm
- Type: Sanitizer
Key Features:
- Item: Refrigerant Evacuation Pump
- HP: 1/2 hp
- Inlet Port Size: 1/2 in ACME, 1/4 in and 3/8 in Flare