Die Grinder Bits
We have the die grinder bits you need to get the job done right.
Shop Die Grinder Bits results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Onyx 1/4"90 Degree Angle Die Grinder
- Package Quantity: 1
Key Features:
- Item: Aluminum Housing Inline Die Grinder
- Overall Length: 4 5/8 in
- Includes: 200 and 300 Series Collet Exhaust
Key Features:
- Item: Die Grinder Carbide Bur Kit
- Includes: 1/2 in Ball, 1/2 in x 1 in Cylinder with Radius End, 1/2 in x 1 in Tree Shape with Radius End, 1/2 in x 1-1/8 in Taper with Radius End, 1/2 in x 7/8, 3/8 in x 3/4 in Cylinder with End Cut, 3/8 in x 3/4 in Tree Shape with Pointed End, 3/8 in x 5/8 in Oval
- Dia. (In.): 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/8 in
Key Features:
- Item: Die Grinder Kit,Rotary Burr Set,8 pcs.
- Air Inlet: 1/4 in
- Free Speed: 25,000 rpm
Key Features:
- Package Quantity: 1
Key Features:
- Length: 5.9 in
- Application: For wood, metal, or plastic surfaces.
- Includes: (5 pieces) File: Cylindrical, Rasps: Cylindrical, Conical, Spherical, Countersink: 1/2 in (12.7 mm)
Key Features:
- Item: Die Grinder,1/4" and 3/8" Arbor
- Package Quantity: 1
Key Features:
- Color: Black & Silver
- Material: Steel
- Package Quantity: 1
Key Features:
- Air Inlet: 1/4 in NPT Female
- Item: Die Grinder Kit
- Collet: 1/4 in
Key Features:
- Item: Die Grinder Accessory Kit
- Includes: (2) 2 in pads, (4) 1/4 in Shank Carbide Burrs, (5) 1/4 in Shank Mounted Points, (5) 1/8 in Shank Mounted Points, (6) 2 in 36 Grit Sanding Discs, (9) 2 in Various Grit Surface Conditioning Discs, 2 in Quick Change Disc Backing Pad, 3 in Quick Change Disc Backing Pad
- Number of Pieces: 50
Key Features:
- Item: Carb Bur,Tapered Sg 6" Shk 1/4x3/8"x3/4"
- Included Angle: Not Applicable
- Package Quantity: 1
Key Features:
- Cutting Edge Type: Double Cut
- Shape: Pointed Cone
- Cutter Dia.: 1/4"
Key Features:
- Color: Black & Silver
- Material: Carbon Steel
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Item: Rotary File Set
- Application: Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
- Dia. (In.): 1/4 in