Die Grinder Bit Set
Count on great prices, fast shipping and friendly service every time you order a die grinder bit set from Zoro.
Shop Die Grinder Bit Set results
(Showing 1 - 34)
Relevance
Mfr # 10L1003-36
Key Features:
- Item: Aluminum Housing Inline Die Grinder
- Overall Length: 4 5/8 in
- Includes: 200 and 300 Series Collet Exhaust
Mfr # 2540405
Key Features:
- Length: 5.9 in
- Application: For wood, metal, or plastic surfaces.
- Includes: (5 pieces) File: Cylindrical, Rasps: Cylindrical, Conical, Spherical, Countersink: 1/2 in (12.7 mm)
Mfr # AST204
Key Features:
- Item: Onyx 1/4"90 Degree Angle Die Grinder
- Package Quantity: 1
Mfr # 467L35
Key Features:
- Item: Die Grinder Carbide Bur Kit
- Includes: 1/2 in Ball, 1/2 in x 1 in Cylinder with Radius End, 1/2 in x 1 in Tree Shape with Radius End, 1/2 in x 1-1/8 in Taper with Radius End, 1/2 in x 7/8, 3/8 in x 3/4 in Cylinder with End Cut, 3/8 in x 3/4 in Tree Shape with Pointed End, 3/8 in x 5/8 in Oval
- Dia. (In.): 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/8 in
Mfr # 3000-0005
Key Features:
- Item: Shank Double Cut Carbide Burr Set 1/4"
- Package Quantity: 1
Mfr # 23A-VAR-GR
Key Features:
- Item: Die Grinder Accessory Kit
- Includes: (2) 2 in pads, (4) 1/4 in Shank Carbide Burrs, (5) 1/4 in Shank Mounted Points, (5) 1/8 in Shank Mounted Points, (6) 2 in 36 Grit Sanding Discs, (9) 2 in Various Grit Surface Conditioning Discs, 2 in Quick Change Disc Backing Pad, 3 in Quick Change Disc Backing Pad
- Number of Pieces: 50
Mfr # 307BK
Key Features:
- Air Inlet: 1/4 in NPT Female
- Item: Die Grinder Kit
- Collet: 1/4 in
Mfr # DUL5SET
Key Features:
- Type: Double Cut
- Number of Pieces: 11
- Package Quantity: 1
Mfr # M41389
Key Features:
- Cutting Edge Type: Double Cut
- Shape: Round Nose Tree
- Cutter Dia.: 1/2"
Mfr # 19D904
Key Features:
- Cutting Edge Type: Double Cut
- Shape: Pointed Cone
- Cutter Dia.: 1/4"
Mfr # 301B
Key Features:
- Air Inlet: 1/4 in NPT Female
- Item: Die Grinder
- Collet: 1/4 in
Mfr # 2181
Key Features:
- Item: Burr Set,Carbide Double Cut,8 pcs.
- Accessory Type: Burr Set,Carbide Double Cut,8 pcs.
- Package Quantity: 1
Mfr # 30402
Key Features:
- Item: Rotary File Set
- Application: Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
- Dia. (In.): 1/4 in
Mfr # 307B
Key Features:
- Air Inlet: 1/4 in NPT Female
- Item: Die Grinder
- Collet: 1/4 in
Mfr # CP875
Key Features:
- Air Inlet: 1/4 in NPT Female
- Item: Die Grinder
- Collet: 1/4 in
Mfr # 2485-20
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Die Grinder
- Voltage: 12V DC
Mfr # 30367
Key Features:
- Item: Rotary File Set
- Application: Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
- Dia. (In.): 1/4 in
Mfr # CP872
Key Features:
- Item: Die Grinder
- Air Inlet: 1/4 in NPT Female
- Collet: 1/4 in
Mfr # DWE4887
Key Features:
- Promotion Restriction: Not eligible for promotion
- Amps: 4.2 A
- No Load RPM: 25,000 RPM
Mfr # 308B
Key Features:
- Air Inlet: 1/4 in NPT Female
- Item: Die Grinder
- Collet: 1/4 in
Mfr # 30082
Key Features:
- Item: Rotary File
- Application: Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
- Dia. (In.): 1/4 in
Mfr # 302B
Key Features:
- Air Inlet: 1/4 in NPT Female
- Item: Die Grinder
- Collet: 1/4 in
Mfr # 409
Key Features:
- Air Inlet: 1/4 in NPT
- Item: Die Grinder
- Duty: Medium Duty
Mfr # 77440
Key Features:
- Item: Die Grinder,1/4" and 3/8" Arbor
- Package Quantity: 1
Mfr # CP7406
Key Features:
- Air Inlet: 1/4 in NPT Female
- Item: Die Grinder
- Duty: Heavy Duty
Mfr # 19263
Key Features:
- Color: Black & Silver
- Material: Steel
- Package Quantity: 1
Mfr # 2486-22
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Die Grinder
- Voltage: 12V DC
Mfr # 5102MAX
Key Features:
- Air Inlet: 1/4 in NPT Female
- Item: Die Grinder
- Collet: 1/4 in
Mfr # 5108MAX
Key Features:
- Item: Die Grinder
- Air Inlet: 1/4 in NPT Female
- Collet: 1/4 in
Mfr # 30074
Key Features:
- Item: Rotary File
- Application: Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
- Dia. (In.): 1/2 in
Mfr # 5196
Key Features:
- Promotion Restriction: Not eligible for promotion
- Amps: 11.0 A
- No Load RPM: 14,500 RPM
Mfr # M30TiN
Key Features:
- Item: Carbide Burrs Set
- Includes: (30) Carbide Burrs
- Material: Titanium Nitride (TiN) Coated Carbide
Mfr # 30080
Key Features:
- Item: Rotary File
- Application: Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
- Dia. (In.): 1/2 in
Mfr # GD0601
Key Features:
- Promotion Restriction: Not eligible for promotion
- Amps: 3.5 A
- No Load RPM: 25,000 RPM