Die Grinder Bit Kit
Our endless aisle includes a die grinder bit kit and so much more!
Shop Die Grinder Bit Kit results
(Showing 1 - 15)
Relevance
Mfr # MLW2784-22
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: M18 Fuel 1/4"Die Grinder Kit
- Package Quantity: 1
Mfr # 467L35
Key Features:
- Item: Die Grinder Carbide Bur Kit
- Includes: 1/2 in Ball, 1/2 in x 1 in Cylinder with Radius End, 1/2 in x 1 in Tree Shape with Radius End, 1/2 in x 1-1/8 in Taper with Radius End, 1/2 in x 7/8, 3/8 in x 3/4 in Cylinder with End Cut, 3/8 in x 3/4 in Tree Shape with Pointed End, 3/8 in x 5/8 in Oval
- Dia. (In.): 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/8 in
Mfr # 23A-VAR-GR
Key Features:
- Item: Die Grinder Accessory Kit
- Includes: (2) 2 in pads, (4) 1/4 in Shank Carbide Burrs, (5) 1/4 in Shank Mounted Points, (5) 1/8 in Shank Mounted Points, (6) 2 in 36 Grit Sanding Discs, (9) 2 in Various Grit Surface Conditioning Discs, 2 in Quick Change Disc Backing Pad, 3 in Quick Change Disc Backing Pad
- Number of Pieces: 50
Mfr # 2181
Key Features:
- Item: Burr Set,Carbide Double Cut,8 pcs.
- Accessory Type: Burr Set,Carbide Double Cut,8 pcs.
- Package Quantity: 1
Mfr # 62442
Key Features:
- Cutting Edge Type: Rounded Tree
- Shape: SF-3
- Cutter Dia.: 3/8"
Mfr # 01V055
Key Features:
- Item: Carbride Burr,Cylindrical Sa,1/4x5/8x1"
- Package Quantity: 1
Mfr # 4KTV3
Key Features:
- Item: Starter Burr Set
- Includes: Burr Handle, B and E Holders, B-10, B-20, B-30, E-100, E-200, and E-300 Blades
- Features: Handle Stores Blades, Telescopic Blade Holder
Mfr # 62443
Key Features:
- Cutting Edge Type: Rounded Tree
- Shape: SF-3L6
- Cutter Dia.: 3/8"
Mfr # 62465
Key Features:
- Cutting Edge Type: Pointed Tree
- Shape: SG-3
- Cutter Dia.: 3/8"
Mfr # 77440
Key Features:
- Item: Die Grinder,1/4" and 3/8" Arbor
- Package Quantity: 1
Mfr # 2185
Key Features:
- Item: Double Cut Carbide Burr Set,4.5",5 pcs.
- Accessory Type: Double Cut Carbide Burr Set,4.5",5 pcs.
- Package Quantity: 1
Mfr # 3000-0005
Key Features:
- Item: Shank Double Cut Carbide Burr Set 1/4"
- Package Quantity: 1
Mfr # 01V027
Key Features:
- Item: Carbride Burr,Egg Se,1/4"x3/8"x5/8"
- Package Quantity: 1
Mfr # 19D903
Key Features:
- Cutting Edge Type: Double Cut
- Shape: Pointed Cone
- Cutter Dia.: 1/4"
Mfr # M30TiN
Key Features:
- Item: Carbide Burrs Set
- Includes: (30) Carbide Burrs
- Material: Titanium Nitride (TiN) Coated Carbide