Die Grinder Arbors
We make finding die grinder arbors fast and simple every time!
Shop Die Grinder Arbors results
(Showing 1 - 36)
Relevance
Mfr # 69033
Key Features:
- Package Quantity: 1
Mfr # 69027
Key Features:
- Item: Buffing Wheel Mandrel
- Shank Dia.: 1/4 in
- Pilot Length: 2 1/8 in
Mfr # 77440
Key Features:
- Item: Die Grinder,1/4" and 3/8" Arbor
- Package Quantity: 1
Mfr # 69033
Key Features:
- Item: FUSE 5X20 500MA 600V MM400
- For Use With: MM400
- Features: Fast-Acting Ceramic Fuse, Provides Longer Lasting Performance and Greater Safety, Reduces the Possibility of Internal Arc Flashes, Store as Spare Fuse So You are Always Prepared
Mfr # 69028
Key Features:
- Package Quantity: 1
Mfr # 1F542
Key Features:
- Item: Screw Lock-Type Wheel Adapter
- Fits Hole (In.): 3/8
- Shank Dia. (In.): 1/4 in
Mfr # 1F540
Key Features:
- Item: Screw Lock-Type Wheel Adapter
- Fits Hole (In.): 1/4 or 3/8
- Shank Dia. (In.): 1/4 in
Mfr # 1F544
Key Features:
- Item: Screw Lock-Type Wheel Adapter
- Fits Hole (In.): 1/4
- Shank Dia. (In.): 1/4 in
Mfr # 69027
Key Features:
- Package Quantity: 1
Mfr # 84650
Key Features:
- Item: Arbor,Chuck Type,1/4"Arbor Hole,1/4"Shft
- Package Quantity: 1
Mfr # 7000045770
Key Features:
- Item: Quick Change Disc Backup Pad Adapter
- For Use With: Grinders and Die Grinders, Right Angle
- Overall Length: 4 5/8 in
Mfr # MM400
Key Features:
- Item: Digital Multimeter
- Instrument Counts: 4,000
- Basic DC Accuracy: +/-1.20% of Reading + 3 Digits
Mfr # MA24
Key Features:
- Item: Hole Saw Arbor
- Shank Shape: Hex
- Material: Steel
Mfr # 36542
Key Features:
- Item: Cut-Off Wheel Mandrel
- Shank Dia.: 1/4 in
- Max. RPM: 25,000 RPM
Mfr # 6L106
Key Features:
- Type: Standard
- Max. Wheel Width (In.): 1 1/16 in
- Overall Length (In.): 3 1/2 in
Mfr # 56490
Key Features:
- Item: Cut-Off Wheel Mandrel
- Shank Dia.: 1/4 in
- Fits Hole: 3/8 in
Mfr # 45091
Key Features:
- Item: Quick Change Disc Backup Pad
- Diameter: 3"
- Max. RPM: 20,000 RPM
Mfr # MA34
Key Features:
- Item: Hole Saw Arbor
- Shank Shape: Hex
- Material: Steel
Mfr # 84654
Key Features:
- Item: Arbor,Flat Head,3/8"Arbor Hole,1/4"Shft
- Package Quantity: 1
Mfr # UA4
Key Features:
- For Use With: Brushes with a Maximum Diameter of 4 in
- Stem Length (In.): 5/8 in
- Shaft Length (In.): 5/8 in
Mfr # 3ZN05
Key Features:
- Type: Small
- Max. Wheel Width (In.): 1/2 in
- Overall Length (In.): 2 in
Mfr # MA45PS
Key Features:
- Item: Hole Saw Arbor
- Shank Shape: Hex
- Material: Steel
Mfr # 49-56-7250
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Hole Saw Arbor
- Shank Shape: Hex
Mfr # 29VX02
Key Features:
- Item: Hole Saw Arbor
- Shank Size: 7/16
- Shank Shape: Hex
Mfr # 08834181209
Key Features:
- Item: Cartridge Roll Mandrel
- Shank Dia.: 1/4 in
- Pilot Length: 1 in
Mfr # MM420
Key Features:
- Max. Ohms: 50MΩ
- Type: Digital Multimeter
- Source Voltage: 600V AC/DC
Mfr # 69028
Key Features:
- Thermocouple Type: K-Type Banana Thermocouple
- Application: Use in Basic and Controlled Electromagnetic Environments
- For Use With: CL220, CL320, CL390, CL700, CL800, MM400, MM600, MM700, and some older models
Mfr # 49-56-7240
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Hole Saw Arbor
- Shank Shape: Hex
Mfr # SM-3-250
Key Features:
- Item: Specialty Mandrel
- Shank Dia.: 1/4 in
- Pilot Length: Not Applicable
Mfr # 49-56-7000
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Hole Saw Arbor
- Shank Shape: Hex
Mfr # MA35PSCT
Key Features:
- Item: Hole Saw Arbor
- Shank Shape: Hex
- Material: Steel
Mfr # 34610
Key Features:
- Item: Mandrel/Nosepiece Set
- Use With Internal Thread Size: 1/4"-20, 10-24, 10-32, 3/8"-16, 5/16"-18
- For Use With: 4BB23
Mfr # 23A-VAR-GR
Key Features:
- Item: Die Grinder Accessory Kit
- Includes: (2) 2 in pads, (4) 1/4 in Shank Carbide Burrs, (5) 1/4 in Shank Mounted Points, (5) 1/8 in Shank Mounted Points, (6) 2 in 36 Grit Sanding Discs, (9) 2 in Various Grit Surface Conditioning Discs, 2 in Quick Change Disc Backing Pad, 3 in Quick Change Disc Backing Pad
- Number of Pieces: 50