Die Bit
If you need a die bit we have them at everyday low prices.
Shop Die Bit results
(Showing 1 - 15)
Relevance
Mfr # 10L1003-36
Key Features:
- Item: Aluminum Housing Inline Die Grinder
- Overall Length: 4 5/8 in
- Includes: 200 and 300 Series Collet Exhaust
Mfr # DWE4887N
Key Features:
- Promotion Restriction: Not eligible for promotion
- Amps: 4.2 A
- No Load RPM: 25,000 RPM
Mfr # 308B
Key Features:
- Air Inlet: 1/4 in NPT Female
- Item: Die Grinder
- Collet: 1/4 in
Mfr # 23A-VAR-GR
Key Features:
- Item: Die Grinder Accessory Kit
- Includes: (2) 2 in pads, (4) 1/4 in Shank Carbide Burrs, (5) 1/4 in Shank Mounted Points, (5) 1/8 in Shank Mounted Points, (6) 2 in 36 Grit Sanding Discs, (9) 2 in Various Grit Surface Conditioning Discs, 2 in Quick Change Disc Backing Pad, 3 in Quick Change Disc Backing Pad
- Number of Pieces: 50
Mfr # CP872
Key Features:
- Item: Die Grinder
- Air Inlet: 1/4 in NPT Female
- Collet: 1/4 in
Mfr # GD0601
Key Features:
- Promotion Restriction: Not eligible for promotion
- Amps: 3.5 A
- No Load RPM: 25,000 RPM
Mfr # CP875
Key Features:
- Air Inlet: 1/4 in NPT Female
- Item: Die Grinder
- Collet: 1/4 in
Mfr # 301B
Key Features:
- Air Inlet: 1/4 in NPT Female
- Item: Die Grinder
- Collet: 1/4 in
Mfr # GE710 Plus
Key Features:
- Amps: 6.4 A
- No Load RPM: 10,000 to 30,500
- Wheel Dia.: 2 in
Mfr # 310-002021
Key Features:
- Cutting Edge Type: Double Cut
- Shape: Cylinder
- Cutter Dia.: 1/2"
Mfr # 2181
Key Features:
- Item: Burr Set,Carbide Double Cut,8 pcs.
- Accessory Type: Burr Set,Carbide Double Cut,8 pcs.
- Package Quantity: 1
Mfr # GP 400
Key Features:
- Amps: 3.5 A
- No Load RPM: 25,000 RPM
- Collet Capacity: 1/4 in
Mfr # 310-002073
Key Features:
- Cutting Edge Type: Double Cut
- Shape: Cylinder With Radius End
- Cutter Dia.: 3/8"
Mfr # GD0603
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Compact Die Grinder, 1/4"
- Handle Type: In-Line
Mfr # 77440
Key Features:
- Item: Die Grinder,1/4" and 3/8" Arbor
- Package Quantity: 1