Dickson Nonelectrical Properties Data Loggers
We have the dickson nonelectrical properties data loggers you need to get the job done right.
Shop Dickson Nonelectrical Properties Data Loggers results
(Showing 1 - 12)
Relevance
Mfr # PR325
Key Features:
- Type: Pressure
- Accuracy: +/-1% of Full Scale
- Battery Life: 6 mo @ 5 min Sample Rate
Mfr # UX100-011A
Key Features:
- Type: Humidity, Temperature
- Temp. Range (F): -4 Degrees to 158 Degrees F
- Relative Humidity Range: 1% to 95% (Non-Condensing)
Mfr # DVTH
Key Features:
- Type: Humidity, Temperature
- Temp. Range (F): 15 Degrees to 150 Degrees F
- Relative Humidity Range: 0% to 90%
Mfr # UX100-003
Key Features:
- Type: Humidity, Temperature
- Temp. Range (F): -4 Degrees to 158 Degrees F
- Relative Humidity Range: 15% to 95%
Mfr # MX1101
Key Features:
- Type: Humidity, Temperature
- Temp. Range (F): -4 Degrees to 158 Degrees F
- Relative Humidity Range: 1% to 90%
Mfr # 0830
Key Features:
- Item: Anemometer
- Sensing Method: Rotating Vane and Thermistor
- Velocity (FPM): 118 to 7874
Mfr # SM670
Key Features:
- Item: Motor Number Sm670 By Supco
- Package Quantity: 1
Mfr # FLK2AC/90-10005
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Voltage Detector
- Voltage Range: 90 to 1000V AC
Mfr # FEL 4
Key Features:
- Item: Duct Elbow
- Construction Material: Plastic
- For Use With: 4 in Duct
Mfr # SL4350
Key Features:
- Type: Temperature
- Item: Circular Chart Recorder
- Recording Time (Day): 1 or 7
Mfr # TH8P5
Key Features:
- Item: Circular Chart Recorder
- Type: Temperature and Humidity
- Recording Time (Day): 1, 31, 7
Mfr # TH8P3
Key Features:
- Type: Temperature and Humidity
- Item: Circular Chart Recorder
- Recording Time (Day): 1, 31, 7