Dial Indicator Stand
If you need a dial indicator stand we have them at everyday low prices.
Shop Dial Indicator Stand results
(Showing 1 - 15)
Relevance
Mfr # 4400-0018
Key Features:
- Item: Dial Test/1" Dial Indicators,w/Uni
- Package Quantity: 1
Mfr # 657C
Key Features:
- Item: Back Plunger Dial Indicator & Mag Base Set
- Step Type: 1
- Includes: 3 Contact Points; Contact Point Adaptor
Mfr # 653
Key Features:
- Item: Comparator Stand without Indicator
- Number of Pieces: 1
- Length: 9-39/64"
Mfr # 4400-0016
Key Features:
- Item: Dial Test Indicator/Mini Universal Mag
- Package Quantity: 1
Mfr # 196A6Z
Key Features:
- Graduations: 0.001 in
- Range: 0.1 in
- Features: 1/4 in Shank
Mfr # 4KU71
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: V-Base; Fine Adjust; Magnetic Base Helps Keep Unit in Place During Use
Mfr # 2416A-10
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Accuracy: +/-0.002 in
Mfr # 3809AC
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Three Dovetail Positioning Mounts Work with Most Existing Test Indicator Accessories; Precision Gear-Driven Design with Smooth, Jeweled Movement; Contact Point Reverses Automatically, always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Meets or Exceeds ANSI/ASME Accuracy Specifications; Narrow Body for in Reach Ability; Durability
Mfr # 25-441J
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Continuous Dial Up to 1.000, Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
Mfr # 4401-0017
Key Features:
- Item: Dial Indicator/Standard Magnetic Base
- Package Quantity: 1
Mfr # 660
Key Features:
- Features: Holds 3/8 in Stems or Standard Dovetail Mount, On/Off Switch
- Finish: Black
- Includes: Base and Adjustable Arms
Mfr # 657AA
Key Features:
- Features: For Use with all Starrett Test, Back-Plunger, AGD, Dial and Miniature-Dial Indicators
- Finish: Black
- Includes: All Attachments, Indicator Attachment, Rod, Snug Complete - 1/4 in and 3/8 in Holes, Snug with Two 1/4 in (6.3 mm) Holes
Mfr # 513-403-10T
Key Features:
- Graduations: 0.0001 in
- Range: 0 in to 0.008 in
- Features: Dovetail Mounting, Jeweled bearings, Glare-free crystal with scratch-resistant coating, Water and dust resistant, No-clutch structure
Mfr # 2307-1
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Contact Point #4-48 UNF Thread