Dial Indicator Mm
If you need a dial indicator mm we have them at everyday low prices.
Shop Dial Indicator Mm results
(Showing 1 - 36)
Relevance
Mfr # 2046A-01
Key Features:
- Graduations: 0.01 mm
- Range: 0 to 10 mm
- Accuracy: +/-0.01 mm
Mfr # 2046A-11
Key Features:
- Graduations: 0.01 mm
- Range: 0 to 10 mm
- Features: 3/8 in Stem
Mfr # 2046A-60
Key Features:
- Graduations: 0.01 mm
- Range: 0 to 10 mm
- Accuracy: +/-0.013 mm
Mfr # 511-426-20
Key Features:
- Item: Bore Gage,Blind Hole,35-60 mm,w/ 2046A
- Package Quantity: 1
Mfr # 25-441J
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Continuous Dial Up to 1.000, Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
Mfr # 2416A-10
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Accuracy: +/-0.002 in
Mfr # 4KU71
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: V-Base; Fine Adjust; Magnetic Base Helps Keep Unit in Place During Use
Mfr # 196A6Z
Key Features:
- Graduations: 0.001 in
- Range: 0.1 in
- Features: 1/4 in Shank
Mfr # 4400-0018
Key Features:
- Item: Dial Test/1" Dial Indicators,w/Uni
- Package Quantity: 1
Mfr # 2307-1
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Contact Point #4-48 UNF Thread
Mfr # 525201100
Key Features:
- Graduations: 0.001″
- Range: 1"
- Item: Dial Indicator
Mfr # 01489022
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Color Black or White; Supplied with Revolution Counter
Mfr # 3809AC
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Three Dovetail Positioning Mounts Work with Most Existing Test Indicator Accessories; Precision Gear-Driven Design with Smooth, Jeweled Movement; Contact Point Reverses Automatically, always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Meets or Exceeds ANSI/ASME Accuracy Specifications; Narrow Body for in Reach Ability; Durability
Mfr # 2417A
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: #4-48 UNF Thread, 3/8 in Stem
Mfr # 1410A
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 0.25 in
- Features: Stem Dia. 3/8" #4-48 UNF Thread; With Lug Back
Mfr # 196A5Z
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 0.2 in
- Features: Satin Chrome Finish
Mfr # 25-341J
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Revolution Counting Hand, Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
Mfr # 2YNE1
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: On/Off Switch; Magnetic Base Helps Keep Unit in Place During Use
Mfr # 14.82022
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Accuracy: +/-0.002 in
Mfr # 2416A
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Lug Back
Mfr # 25-631J
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 1 in
- Features: Revolution Counting Hand, Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
Mfr # FOW72-520-110
Key Features:
- Item: Dial Indicator,72-520-110
- Package Quantity: 1
Mfr # 513-403-10T
Key Features:
- Graduations: 0.0001 in
- Range: 0 in to 0.008 in
- Features: Dovetail Mounting, Jeweled bearings, Glare-free crystal with scratch-resistant coating, Water and dust resistant, No-clutch structure
Mfr # 2050A-01
Key Features:
- Graduations: 0.01 mm
- Range: 0 to 20 mm
- Accuracy: +/-0.01 mm
Mfr # 64PKA079B
Key Features:
- Graduations: 0.001 in
- Range: 0.05 in
- Features: Stem 3/8" Dia. 8mm #4-48 UNF Thread
Mfr # 657AA
Key Features:
- Features: For Use with all Starrett Test, Back-Plunger, AGD, Dial and Miniature-Dial Indicators
- Finish: Black
- Includes: All Attachments, Indicator Attachment, Rod, Snug Complete - 1/4 in and 3/8 in Holes, Snug with Two 1/4 in (6.3 mm) Holes
Mfr # 513-403-10E
Key Features:
- Graduations: 0.0001 in
- Range: 0 in to 0.008 in
- Features: 0.0001 in Accuracy, Glare-free crystal with scratch-resistant coating, Jeweled bearings, No-clutch structure, Water and dust resistant
Mfr # 2424A-19
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 2 in
- Features: #4-48 UNF Thread, 3/8 in Stem
Mfr # 2307-05
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 0.5 in
- Features: Contact Point #4-48 UNF Thread
Mfr # 513-402-10T
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Jeweled bearings, Glare-free crystal with scratch-resistant coating, Water and dust resistant, No-clutch structure
Mfr # 660
Key Features:
- Features: Holds 3/8 in Stems or Standard Dovetail Mount, On/Off Switch
- Finish: Black
- Includes: Base and Adjustable Arms
Mfr # 2307-1RF
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Contact Point #4-48 UNF Thread
Mfr # 2414A
Key Features:
- Graduations: 0 in
- Range: 0 in to 0.5 in
- Accuracy: +/-0.001 in
Mfr # 2109A-10
Key Features:
- Graduations: 0.001 mm
- Range: 0 to 1 mm
- Features: Lug Back
Mfr # 2923AB-10
Key Features:
- Graduations: 0.0001 in
- Range: 0 in to 0.05 in
- Features: #4-48 UNF Thread, 3/8 in Stem
Mfr # 650A1Z
Key Features:
- Graduations: 0.001 in
- Range: 0.1 in
- Features: Continuous Dial Up to 0.200