Di Resin
If you need a di resin we have them at everyday low prices.
Shop Di Resin results
(Showing 1 - 15)
Relevance
Mfr # LC267505
Key Features:
- Item: Water, Deionized (ASTM Type II)
- Chemical Container Size: 20 L
- Chemical Container Type: Box
Mfr # 404
Key Features:
- Item: Fiberglass Resin
- Container Type: Can
- Size: 1 gal
Mfr # 402
Key Features:
- Item: Fiberglass Resin
- Container Type: Can
- Size: 1 qt
Mfr # LC267504
Key Features:
- Item: Water, Deionized (ASTM Type II)
- Chemical Container Material: Plastic
- CAS Number: 7732-18-5
Mfr # LC26750200
Key Features:
- Item: Water, Deionized (ASTM Type II)
- CAS Number: 7732-18-5
- Chemical Container Size: 200 L
Mfr # 80611166069
Key Features:
- Item: Splicing Resin
- Volume: 292 mL
- Container Type: Guard Bag
Mfr # H-050P
Key Features:
- Item: Filter Media
- Package Quantity: 1
- Dia. (In.): 12 1/2 in
Mfr # 105B
Key Features:
- Application: Wood Bonding, Fiberglass, Reinforcing Fabrics, Composite Materials, Variety of Metals
- Color: Clear
- Container Size: 126.6 oz
Mfr # WATER-DI-128OZ-D1
Key Features:
- Package Quantity: 1
Mfr # HPB06
Key Features:
- Color: Black
- Material: DI Resin/Water-Permeable Material
- For Use With: 34RP62
Mfr # 209822
Key Features:
- Item: Surface Protective Coating
- Type: Ferro-Silicone Filled, High Strength and Wear Resistance
- Size: 1 lb
Mfr # HPB24
Key Features:
- Color: Black
- Material: DI Resin/Water-Permeable Material
- Series: HydroPower