Devcon Adhesive Primers And Activators
Count on great prices, fast shipping and friendly service every time you order devcon adhesive primers and activators from Zoro.
Shop Devcon Adhesive Primers And Activators results
(Showing 1 - 13)
Relevance
Mfr # 15985
Key Features:
- Item: Activator
- Type: Promotes Adhesion to Concrete, Rubber, and Wood
- Base Type: Heptane/Isopropanol-Based
Mfr # 15980
Key Features:
- Item: Construction Adhesive
- Type: Promotes Adhesion to Metal Parts
- Base Type: Urethane-Based
Mfr # 15940
Key Features:
- Item: Acrylic Adhesive
- Type: Softening Agent for Flexane(R) 80 Liquid
- Color: Amber
Mfr # 610
Key Features:
- Item: Anti-Slip Tread
- Width: 6"
- Tape Color: Black
Mfr # 209715
Key Features:
- Item: Primer and Activator
- Type: Aerosol
- Base Type: Acetone-Based
Mfr # 135337
Key Features:
- Item: Primer
- Type: Primer
- Base Type: Acetone/Isopropanol-Based
Mfr # 235018
Key Features:
- Item: Instant Adhesive Solvent
- Type: Solvent
- Color: Clear
Mfr # 1835201
Key Features:
- Item: Retaining Compound
- Shear Strength (PSI): 4,000 psi
- Optimal Usage Temperature: -65 Degrees to 355 Degrees F
Mfr # 135527
Key Features:
- Item: Retaining Compound
- Shear Strength (PSI): 3,335 psi
- Optimal Usage Temperature: -65 Degrees to 300 Degrees F
Mfr # 234941
Key Features:
- Item: Surface Cleaner
- Type: Surface Cleaner
- Base Type: Solvent-Based
Mfr # 11490
Key Features:
- Item: Epoxy Adhesive
- Type: Coarse, Large Particle Abrasion Resistant Wearing Compound
- Application: For Repairing Scrubbers, Ash Handling Systems, Pipe Elbows, Screens and Chutes
Mfr # 10720
Key Features:
- Item: Epoxy Adhesive
- Type: Aluminum Filled, Self-Leveling
- Application: For Making Molds, Patterns, And Holding Fixtures, Permits Reproduction Of Delicate Or Intricate Parts
Mfr # 10710
Key Features:
- Item: Epoxy Adhesive
- Type: Aluminum Filled, Self-Leveling
- Application: For Making Molds, Patterns, And Holding Fixtures, Permits Reproduction Of Delicate Or Intricate Parts