Demo Tool
Our endless aisle includes a demo tool and so much more!
Shop Demo Tool results
(Showing 1 - 15)
Relevance
Mfr # 55-120
Key Features:
- Color: Silver with Black Grip
- Features: Heat Treated and Tempered Striking Face With Ripping Hook and Chamfered Edges, Increased Strength and Durability, Textured Bi-Material Grip Panels
- Material: Forged High Carbon Steel with Bi-Material Cushion Grip
Mfr # STHT55134
Key Features:
- Color: Black, Yellow
- Features: Multiple Nail Pullers, Non Slip Grip, Pointed, Hook and Beveled Edge, Precision Ground Chisel and Prying Edge for Better Penetration, Strength and Durability, Three Striking Surfaces
- Material: Carbon Alloy Steel
Mfr # 41104
Key Features:
- Color: Orange
- Features: Two Pronged Prying Head Fits Over a Single or Double Joist
- Material: Powder Coated Steel
Mfr # 55-099
Key Features:
- Color: Yellow with Black Grip
- Features: Heat-Treated and Tempered Striking Face With Chamfered Edges, Slip-Resistant, Textured Bi-Material Grip
- Material: Forged High Carbon Steel with Bi-Material Cushion Grip
Mfr # LB-36
Key Features:
- Features: Smooth Striking Surface to Eliminate Awkward Striking Angles, Reference Lines for Depth When Gapping and Setting the Tool, Squared Off Shoulders for a Solid Striking Surface, Thin Forks with 1 in Spread Between Tines for Removal of Door Knobs
- Material: High Carbon steel
- Overall Length: 3 ft
Mfr # SKB-7
Key Features:
- Color: Silver
- Features: Dual Prying Action With Nail Puller, Lightweight and Easy to Use on Unsightly Pallets, Used for Dockboard Removal
- Material: Steel
Mfr # 41105
Key Features:
- Features: The Double Prying Head Fits Over A Double Or Single Joist For Maximum Leverage
- Overall Length: 33-1/2"
- Pry Bar Sub-Category: Wrecking Bars
Mfr # SKB-DLX
Key Features:
- Color: Blue
- Overall Length: 41"
- Pry Bar Sub-Category: Nail Pullers
Mfr # FS251
Key Features:
- Connection Size (In.): 1 MNPT
- Switch Type: SPDT
- Voltage: 120/240VAC
Mfr # 33492
Key Features:
- Tip Size: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in
- Item: Standard Hex Key Set
- Finish: Nickel
Mfr # J96A
Key Features:
- Number of Pieces: 7
- Material: Steel
- Item: Drift Punch Set
Mfr # 0251-08AD
Key Features:
- Features: Dual Cutting Edges, Laser-Hardened Blades, Rugged Riveted Construction
- Handle Type: Dipped Grip, Double Layered Vinyl Handle
- Jaw Length: 3/4 in
Mfr # B6507
Key Features:
- Ring to Ring Center: 4 9/16 in
- Application: Blowers, Fans and Air Circulators
- Bolt Circle Dia.: 4 7/16 in
Mfr # 31UE3EXX
Key Features:
- Item: Pressure Switch
- Pressure Switch Application: Air Compressor
- Manual Switch Action: Auto/Off
Mfr # CGE5CP
Key Features:
- Diameter: 5/8 in
- Item: Ground Rod Kit
- Length: 4 ft