Delrin Pulley
We have the delrin pulley you need to get the job done right.
Shop Delrin Pulley results
(Showing 1 - 14)
Relevance
Mfr # BULK-PS-PEEK-5
Key Features:
- Item: Plastic Sheet
- Plastic Material: PEEK
- Plastic Thickness: 1"
Mfr # 1UPA6
Key Features:
- Material: PEEK
- Type: Unfilled
- Diameter: 1/4"
Mfr # 1UPT5
Key Features:
- Material: PEEK
- Type: Unfilled
- Diameter: 1/4"
Mfr # 1RCT1
Key Features:
- Item: Pulley
- Max. Load Capacity: 420 lb
- Eye Hook Inside Dia.: 3/8 in
Mfr # 1RCF3
Key Features:
- Item: Pulley
- Max. Load Capacity: 420 lb
- Eye Hook Inside Dia.: 3/8 in
Mfr # 834G5
Key Features:
- Item: Denatured Alcohol
- Color: Clear
- Size: 5 gal
Mfr # 086100B
Key Features:
- Color: Chrome
- Type: 33mm
- Package Quantity: 1
Mfr # 4PB89
Key Features:
- Item: Swivel Eye Pulley
- Eye Hook Inside Dia.: 5/16 in
- Rope Dia.: 5/16 in
Mfr # 1RCT6
Key Features:
- Item: Pulley
- Type: Wall/Ceiling Mount
- Eye Hook Inside Dia.: 3/8 in
Mfr # 1RCJ3
Key Features:
- Item: Pulley
- Max. Load Capacity: 650 lb
- Size: 3 in
Mfr # AK3258
Key Features:
- Pulley Outside Dia.: 3.25 in
- Fits Shaft Dia.: 5/8 in
- Number of Grooves: 1
Mfr # 1RCG3
Key Features:
- Item: Pulley
- Max. Load Capacity: 650 lb
- Size: 3 in
Mfr # 4JX65
Key Features:
- Item: Pulley Block
- Max. Cable Size: 3/16 in
- Designed For: Wire Rope
Mfr # 1RCG9
Key Features:
- Item: Pulley
- Rope Dia.: 3/16 in
- Max. Load Capacity: 25 lb