Delco Pressure Washer
If you need a delco pressure washer we have them at everyday low prices.
Shop Delco Pressure Washer results
(Showing 1 - 15)
Relevance
Mfr # 65018
Key Features:
- Operating Pressure (PSI): 4000 psi
- Pressure Washer Duty Rating: Heavy Duty
- Hose Dimensions: 3/8 in x 50 ft
Mfr # 60324
Key Features:
- Operating Pressure (PSI): 3000 psi
- Piston Material: Ceramic
- Warranty: 10 yr Frame, 3 yr Engine, 5 yr Pump
Mfr # 60322
Key Features:
- Operating Pressure (PSI): 2000 psi
- Net Weight: 350 lb
- Pump Drive: Belt
Mfr # DS65131
Key Features:
- Width: 33 4/5 in
- Length: 33 in
- Pump Drive: Direct
Mfr # 65142
Key Features:
- Operating Pressure: 4,000 psi
- Standards: CETA
- Item: Hot Water Pressure Washer
Mfr # 65068
Key Features:
- Operating Pressure (PSI): 3000 psi
- Length: 43 in
- Net Weight: 370 lb
Mfr # 65016
Key Features:
- Operating Pressure (PSI): 4000 psi
- Engine Brand: Honda
- Pressure Washer Water Type: Hot
Mfr # GPH-2500-0GMM
Key Features:
- Water Output Temp.: 200 Degrees F
- Usable Hours per Week: 10 to 20
- Pump Drive: Direct
Mfr # 60324
Key Features:
- Item: Threading Machine Cutter Wheel
- For Use With Mfr. Model Number: 6090, 6790, 6793, 7090, 7890, 8090
- Fits Brand: Wheeler-Rex
Mfr # 60322
Key Features:
- Item: Cutter Wheel
- Pipe Threading Product Grouping: Pipe Threading Accessories
- Application: For Cutting Pipe After Threading
Mfr # GH-3003-3MGH
Key Features:
- Power Type: Gas
- Length: 43 in
- Burner Fuel: Diesel, Kerosene, No. 1 or No. 2 Fuel Oil
Mfr # MS60763-S
Key Features:
- Operating Pressure (PSI): 3100 psi
- Pressure Washer Water Type: Cold
- Pressure Washer Style: Cart
Mfr # BB65106
Key Features:
- Operating Pressure (PSI): 4000 psi
- Operating Pressure: 4000 psi
- Pressure Washer Water Type: Hot
Mfr # 65018
Key Features:
- Lamp Type: LED
- Flashlight Battery Size: AAAA
- Flashlight Grouping Type: Penlight
Mfr # 65147
Key Features:
- HP: 28 hp
- Burner Fuel: Gasoline
- Warranty: 10 yr Frame, 3 yr Engine, 5 yr Pump