Delavan Ag Pumps Pump Couplings
Count on great prices, fast shipping and friendly service every time you order delavan ag pumps pump couplings from Zoro.
Shop Delavan Ag Pumps Pump Couplings results
(Showing 1 - 12)
Relevance
Mfr # FA-7822FS
Key Features:
- Includes: (2) 3/4 in to 5/8 in Port Adapters, (2) 3/8 in HB Elbow Fittings, (2) Slide Connectors for 5/8 in Fittings and 3/8 in Straight Fittings
- For Use With Mfr. Model Number: 7822FS-201-SBI
- Warranty: 2 yr
Mfr # 118473
Key Features:
- Coupling Material: Cast Iron
- Bell & Gossett Pump Model: 118473
- For Pump Number: 4RD13, 4RD14, 5YN64 to 72
Mfr # 1143
Key Features:
- Shaft Type: Double Flat/Slot
- Shaft Dia. (In.): 5/8 in
- For Use With: 114B190F11BA 250, 114B240F11BA 250, 114B330F11XX, 115B265F31BA 250, 115B330F31XX, Mfr. No. 115B190F31BA 250
Mfr # 118723
Key Features:
- Coupling Material: Cast Iron
- Bell & Gossett Pump Model: 118723
- For Pump Number: 4RC97 to 99, 4RD01 to 03
Mfr # 118705
Key Features:
- Coupling Material: Cast Iron
- Bell & Gossett Pump Model: 118705
- For Pump Number: 4RC91, 4RC92, 4RC93, 4RC94, 4RC95, 4RC96, 4RD16, 4RD17
Mfr # 189132LF
Key Features:
- Item: Impeller
- Material: Noryl
- Max. Temp. (F): 225 Degrees F
Mfr # 186863LF
Key Features:
- Item: Bearing Assembly
- For Pump Number: 4RD13, 4RD14
- Compatible with Series: Series 1522, Series 60, Series PD
Mfr # 1BL002
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/6 hp
Mfr # 110223B-140
Key Features:
- Item: Potable Water Circulating Pump
- Voltage: 115V AC
- HP: 1/32 hp
Mfr # 2200-201-SB
Key Features:
- Max. Pressure - Pumps: 40 psi
- Housing Material - Pumps: Polypropylene
- Max. Flow: 1.0 gpm
Mfr # 6900C
Key Features:
- Item: Roller Spray Pump
- Type: 6-Roller
- Construction: Cast iron
Mfr # 5850-201C-SB
Key Features:
- Max. Pressure - Pumps: 45 psi
- Housing Material - Pumps: Polypropylene
- Max. Flow: 5 gpm