Deck Grommet
Count on great prices, fast shipping and friendly service every time you order a deck grommet from Zoro.
Shop Deck Grommet results
(Showing 1 - 15)
Relevance
Mfr # WT111M
Key Features:
- Capacity: 22 to 10 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 5/8 in
Mfr # CC-NPT-12-G
Key Features:
- Conduit Size: 1/2"
- Color: Gray
- Strain Relief Type: No External Strain Relief
Mfr # TBM6S
Key Features:
- Capacity: 10 AWG to 350 MCM Aluminum, 8 AWG to 500 MCM Copper
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 26 in
Mfr # CP8-TB
Key Features:
- Anti-Seize Type: General Purpose Anti-Seize
- Base Composition: Copper
- Lubricant Container: Can
Mfr # TBM45S
Key Features:
- Capacity: 10 to 6 AWG Aluminum, 8 to 2 AWG Copper
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 10 1/2 in
Mfr # TY25MX
Key Features:
- Design - Cable Tie: Standard
- Length: 7.3"
- Color: Black
Mfr # TBM5-S
Key Features:
- Capacity: 10 to 4/0 AWG Aluminum, 250 MCM to 8 AWG Copper
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 26 in
Mfr # TY25M
Key Features:
- Design - Cable Tie: Standard
- Length: 7.3"
- Color: natural
Mfr # 13454
Key Features:
- Use With Tool Type - Crimper: Hand
- Primary Application - Crimping: Electrical Wire and Cable Crimping
- Item: Upper and Lower Crimping Die
Mfr # WT2000
Key Features:
- Capacity: 22 to 10 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 5/8 in
Mfr # 60104-TB
Key Features:
- Cable Size: 8 AWG
- Connector Type: Long Barrel
- Width: 0.6"
Mfr # 13472
Key Features:
- Use With Tool Type - Crimper: Hand
- Primary Application - Crimping: Electrical Wire and Cable Crimping
- Item: Upper Crimping Die
Mfr # ERG50
Key Features:
- Item - Cable Tie Tool: Cable Tie Tension Tool
- Cable Tie Material: Nylon
- Cable Tie Tensile Strength: 18 to 50 lb