Dc Variable Speed Motor
We make finding a dc variable speed motor fast and simple every time!
Shop Dc Variable Speed Motor results
(Showing 1 - 15)
Relevance
Mfr # 5409-33-2
Key Features:
- HP: 1/4
- Nameplate RPM: 19,500
- Shaft Dia.: 5/16 in
Mfr # 098000.00
Key Features:
- Item: DC Permanent Magnet Motor
- HP: 1/2
- Voltage: 90V DC
Mfr # CCC-003
Key Features:
- Item: DC Permanent Magnet Motor
- HP: 1/35
- Voltage: 12V DC
Mfr # 23L378
Key Features:
- Item: DC Gearmotor Component Motor
- HP: 1/30
- Voltage: 90V DC
Mfr # 3XE22
Key Features:
- Item: DC Permanent Magnet Motor
- HP: 1/27
- Voltage: 90V DC
Mfr # 108022.00
Key Features:
- Item: DC Permanent Magnet Motor
- HP: 1
- Voltage: 90V DC
Mfr # 5409-3-2
Key Features:
- HP: 1/4
- Nameplate RPM: 20,000
- Shaft Dia.: 5/16 in
Mfr # 2M191
Key Features:
- HP: 1
- Nameplate RPM: 10,000
- Shaft Dia.: 7/16 in
Mfr # MZD-4001
Key Features:
- Item: DC Wound Field Motor
- HP: 1/6
- Voltage: 12V DC
Mfr # 098002.00
Key Features:
- Item: DC Permanent Magnet Motor
- HP: 1/4
- Voltage: 90V DC
Mfr # 125DV-C-K
Key Features:
- Item: DC Speed Control
- Enclosure: Chassis
- Max. Amps: 5 A
Mfr # 2M145
Key Features:
- HP: 1/2
- Nameplate RPM: 10,000
- Shaft Dia.: 3/8 in
Mfr # 4Z529
Key Features:
- Item: DC Permanent Magnet Motor
- HP: 1/3, 1/6
- Voltage: 12/24V DC
Mfr # 23L377
Key Features:
- Item: DC Gearmotor Component Motor
- HP: 1/30
- Voltage: 24V DC
Mfr # 253G-200E
Key Features:
- Item: DC Speed Control
- Enclosure: NEMA 4/12
- Max. Amps: 10 A