Dbl Sprocket
We make finding a dbl sprocket fast and simple every time!
Shop Dbl Sprocket results
(Showing 1 - 15)
Relevance
Mfr # C4016X3/4
Key Features:
- Setscrew: Yes
- For Use With: AL40, AL60
- Max. Number of Teeth: 16
Mfr # C4016X1
Key Features:
- Max. Number of Teeth: 16
- Max. Parallel Misalignment (In.): 0.005 in
- HP Rating @ 100 RPM: 0.9 hp
Mfr # C40-16
Key Features:
- Chain Overall Width: 1.25 in
- Sprocket: (2) 40 Pitch Coupling Sprockets Required
- For Use With: AL40, C4016X 1 1/4, C4016X1, C4016X1 1/8, C4016X3/4, C4016X5/8, C4016X7/8
Mfr # C60-20
Key Features:
- Chain Overall Width: 1.25 in
- Temp. Range (F): -25 Degrees to 150 Degrees
- For Use With: AL60, C6020XB
Mfr # C5016XH
Key Features:
- Width (In.): 1.625 in
- Bore Dia. (In.): 1/2 - 1-1/2
- Max. Number of Teeth: 16
Mfr # 80BS12H X 1 3/4
Key Features:
- Industry Chain Size: 80
- Number of Teeth - Sprockets: 12
- Bore Dia. - Sprockets: 1 3/4 Inch
Mfr # HB80A12X3/4
Key Features:
- Industry Chain Size: 80
- Number of Teeth - Sprockets: 12
- Outside Dia.: 4.33 in
Mfr # HN50B17
Key Features:
- Industry Chain Size: 50
- Number of Teeth - Sprockets: 17
- Outside Dia.: 3.72 in
Mfr # 40B10
Key Features:
- Industry Chain Size: 40
- Number of Teeth - Sprockets: 10
- Bore Dia. - Sprockets: 1/2 in
Mfr # 40B8
Key Features:
- Industry Chain Size: 40
- Number of Teeth - Sprockets: 8
- Bore Dia. - Sprockets: 1/2 in
Mfr # 40B16
Key Features:
- Industry Chain Size: 40
- Number of Teeth - Sprockets: 16
- Bore Dia. - Sprockets: 5/8 in
Mfr # 80B15
Key Features:
- Industry Chain Size: 80
- Number of Teeth - Sprockets: 15
- Bore Dia. - Sprockets: 1 in
Mfr # 40B9
Key Features:
- Industry Chain Size: 40
- Number of Teeth - Sprockets: 9
- Bore Dia. - Sprockets: 1/2 in
Mfr # 40B12
Key Features:
- Industry Chain Size: 40
- Number of Teeth - Sprockets: 12
- Bore Dia. - Sprockets: 1/2 in
Mfr # 40B15
Key Features:
- Industry Chain Size: 40
- Number of Teeth - Sprockets: 15
- Bore Dia. - Sprockets: 1/2 in