Dayton Water Pump
We have the dayton water pump you need to get the job done right.
Shop Dayton Water Pump results
(Showing 1 - 36)
Relevance
Mfr # 1TDP7
Key Features:
- CFM @ 0.100-In. SP: 140
- Drive Type: Direct Drive
- Full Load Amps: 0.75
Mfr # 55JJ71
Key Features:
- HP - Pumps: 1 hp
- Voltage - Pumps: 230/460V AC
- Phase - Pumps: 3
Mfr # 5UXL9
Key Features:
- Item: Utility Pump
- HP: 1/10 hp
- Voltage: 115 V
Mfr # 3C512
Key Features:
- Item: 36"H 32"W Aluminum Ceiling Fan Damper
- Shutter Mounting Position: Horizontal
- Shutter Mounting Location: Ceiling
Mfr # 2VAN7
Key Features:
- HP: 1/4
- Switch Actuation: Sensor
- Body Material: Plastic
Mfr # 3K771
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof
Mfr # GGS_47400
Key Features:
- Frame: Non Standard
- HP: 1/20 HP
- Item: Direct Drive Motor
Mfr # 4WT46
Key Features:
- Blade Material: Polybutylene Terephthalate
- CFM @ 0.000-In. SP: 115
- Depth: 1 1/2 in
Mfr # 2X440
Key Features:
- Depth: 4 in
- NEMA Rating: 1
- Height: 4.5 in
Mfr # 1TDN6
Key Features:
- CFM @ 0.100-In. SP: 48
- Drive Type: Direct Drive
- Full Load Amps: 0.23
Mfr # 1TDR9
Key Features:
- CFM @ 0.100-In. SP: 425
- Drive Type: Direct Drive
- Full Load Amps: 1.28
Mfr # 33RW83
Key Features:
- Item: Utility Pump
- Inlet: 3/4 in
- Outlet: 3/4 in
Mfr # 41NL02
Key Features:
- Frame: Non-Standard
- HP: 1/25 HP
- Item: Direct Drive Motor
Mfr # 61HV96
Key Features:
- For Vacuum Type: Shop Vacuum
- Filter Product Grouping: Cartridge Filter
- Fits Vacuum Brand: Dayton
Mfr # 55JJ73
Key Features:
- HP - Pumps: 1 hp
- Voltage - Pumps: 230/460V AC
- Phase - Pumps: 3
Mfr # 40GT80
Key Features:
- HP: 1/4
- Switch Actuation: Sensor
- Body Material: Plastic
Mfr # 1D880
Key Features:
- Item: Shallow Well Jet Pump
- HP: 3/4 hp
- Pump Material: Cast Iron
Mfr # 4KHK4
Key Features:
- Duty Rating: Light
- Design: Pedestal
- Pump Body Material: Cast Iron
Mfr # 1TDR3
Key Features:
- CFM @ 0.100-In. SP: 245
- Drive Type: Direct Drive
- Full Load Amps: 0.77
Mfr # 12N970
Key Features:
- Item: 5 5/8 in Motor Mounting Bracket
- For NEMA Frame: NEMA 48
- Dia.: 5 5/8 in
Mfr # PPT08888G
Key Features:
- Item: Seal Kit
- Type: Buna-N
- Includes: O-Ring
Mfr # 24Z193
Key Features:
- Vacuum Product Grouping: Bagless Upright Vacuum
- Cleaning Path: 13"
- Air Flow: 60 cfm
Mfr # 1TDP3
Key Features:
- CFM @ 0.100-In. SP: 71
- Drive Type: Direct Drive
- Full Load Amps: 0.45
Mfr # 4HA27
Key Features:
- Action Type: Piston
- Suction Tube Length: 34 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
Mfr # 1TDT8
Key Features:
- CFM @ 0.100-In. SP: 780/546
- Drive Type: Direct Drive
- Full Load Amps: 3.30/2.20
Mfr # 48GP69
Key Features:
- Switch Action: Open on Rise
- Voltage: 120V AC
- Sensor Type: Bi-Metal
Mfr # 55JJ74
Key Features:
- HP - Pumps: 1 hp
- Voltage - Pumps: 115/230V AC
- Phase - Pumps: 1
Mfr # 3BB83
Key Features:
- HP: 1/2
- Phase - Pumps: 1
- Switch Actuation: Tether Float
Mfr # 48C172
Key Features:
- Item: Speed Control
- Max. Amps: 6 A
- Voltage: 115V
Mfr # 2FTW6
Key Features:
- Item: 27"H-W 5.75"L Alu Wall Exhaust Shutter
- Shutter Mounting Position: Vertical
- Shutter Mounting Location: Wall
Mfr # 4LE17
Key Features:
- HP: 2
- Phase - Pumps: 1
- Switch Actuation: No Switch Included
Mfr # 2ZXL6
Key Features:
- HP - Pumps: 3 hp
- Voltage - Pumps: 208 to 240/480V AC
- Phase - Pumps: 3
Mfr # 41TK27
Key Features:
- Item: Rotary Gear Pump
- Pump Type: Carbonator
- HP: 1/2 hp
Mfr # 5PXY0
Key Features:
- Item: Centrifugal Pump
- Inlet: 1 in NPT
- Outlet: 1 in NPT
Mfr # 1D881
Key Features:
- Item: Shallow Well Jet Pump
- HP: 1/2 hp
- Pump Material: Cast Iron