Dayton Split-Phase Ac Motors
Count on great prices, fast shipping and friendly service every time you order dayton split-phase ac motors from Zoro.
Shop Dayton Split-Phase Ac Motors results
(Showing 1 - 14)
Relevance
Mfr # 5K283
Key Features:
- Motor Bearings: Ball
- Motor Service Factor: 1.25
- Manufacturers Warranty Length: 1 yr
Mfr # 6XJ24
Key Features:
- Motor Application: General Application
- Frame Material: Rolled steel
- Motor Service Factor: 1.25
Mfr # 5K917
Key Features:
- Manufacturers Warranty Length: 1 yr
- RPM Range: 1,701-1,800
- Motor Service Factor: 1.35
Mfr # 5K423
Key Features:
- Phase: Single
- Length Less Shaft: 8 15/16 in
- Motor Application: General Application
Mfr # 5KH32DNA612X
Key Features:
- Item: General Purpose Motor
- Full Load Amps: 5.1 A
- Motor Shaft Design: Flat
Mfr # 5KH36JNA769
Key Features:
- Motor Shaft Rotation: CW/CCW
- Item: General Purpose Motor
- Inverter Rated: No
Mfr # 5KH39QN5508
Key Features:
- Shaft Dia.: 1/2 in
- Shaft Length: 1 1/2 in
- Motor Shaft Rotation: CW/CCW
Mfr # 048S17D2104
Key Features:
- Voltage: 115V AC
- Motor Frame Material: Steel
- RPM Range: 1,701-1,800
Mfr # 4K259
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof
Mfr # 6K778
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof
Mfr # 056B34F5328
Key Features:
- Overall Length: 14 13/16 in
- Frame: 56HC
- Motor Thermal Protection: None
Mfr # 5KCR48UN2653Y
Key Features:
- Item: Air Compressor Motor
- Motor Design: Capacitor-Start/Run
- HP: 3
Mfr # 478N34
Key Features:
- Overall Height: 90 in
- Overall Length: 80 in
- Overall Width: 58 in
Mfr # 1RWB4
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Light-Duty Industrial Fan
- Blade Diameter: 30"