Dayton Solenoid Valve Rebuild Kit
We make finding a dayton solenoid valve rebuild kit fast and simple every time!
Shop Dayton Solenoid Valve Rebuild Kit results
(Showing 1 - 15)
Relevance
Mfr # 066049
Key Features:
- For Use With: Grainger Item Number: 1A578
- Type: 3/4 in
- Fits Brand: Dayton
Mfr # 066047
Key Features:
- For Use With: Grainger Item Number: 1A579
- Includes: Diaphragm Assembly, Gasket, Instructions, Plunger Assembly, Spring
- Type: 1 in
Mfr # 007130
Key Features:
- Pipe Size - Valves: 3/4 in
- Valve Design: 2-Way
- Item: Solenoid Valve Less Coil
Mfr # 6K778
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof
Mfr # 011208
Key Features:
- Voltage: 120V
- Watts: 12 W
- Coil Insulation Class: F
Mfr # 2C647
Key Features:
- CFM @ 0.100-In. SP: 126
- Drive Type: Direct Drive
- Full Load Amps: 0.63/0.55
Mfr # 1RWB4
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Light-Duty Industrial Fan
- Blade Diameter: 30"
Mfr # 011210
Key Features:
- Voltage: 208/220V, 208 to 240V
- Watts: 12 W
- Coil Insulation Class: F
Mfr # 21A578
Key Features:
- Gender: Men's
- Size: 7
- Item: Rubber Boot
Mfr # 007129
Key Features:
- Pipe Size - Valves: 1/2 in
- Valve Design: 2-Way
- Item: Solenoid Valve Less Coil
Mfr # 1TDP7
Key Features:
- CFM @ 0.100-In. SP: 140
- Drive Type: Direct Drive
- Full Load Amps: 0.75
Mfr # 49H006
Key Features:
- Item: Belt and Disc Sander
- For Max. Wheel Dia.: 6 in
- Belt SFPM: 3240
Mfr # 3K771
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof
Mfr # 24Z193
Key Features:
- Vacuum Product Grouping: Bagless Upright Vacuum
- Cleaning Path: 13"
- Air Flow: 60 cfm
Mfr # 007131
Key Features:
- Pipe Size - Valves: 1 in
- Valve Design: 2-Way
- Item: Solenoid Valve Less Coil